Skip Content

Kneeling Pad,Heavy Duty,22 Lx12 W,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Kneeling Pad, Heavy Duty, 22 Lx12 W, Black

Price $38.70 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2HNW1
  • Mfr. Model # 951S1222BL
  • UNSPSC # 46181505
  • Catalog Page # 2315
  • Shipping Weight 2.33 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemKneeling Pad
  • Length22"
  • Width12"
  • Thickness1"
  • MaterialNitrile/PVC Sponge Blend
  • BackingRubber
  • EdgesSquared
  • ColorBlack
  • FeaturesLaminated Rubber Surface To Protect Foam From Absorbing Water, Oils, Liquids. Also Protects it From Gravel, Stone and Concrete. Built-in Handle is Easy to Carry or Hang On Tool or Maintenance Carts
  • ApplicationFor Maintenance Workers, Plumbers, Electricians, HVAC Workers, Roofers, Can Be Used When Kneeling On Gravel, Asphalt, Concrete, Dirt, Oily Surfaces, or Grass
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Is this product suitable for hot work?

2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about SafetyEngineer is loaded.
Additional information about SafetyEngineer could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The vendor states that this item is for: Maintenance Workers, Plumbers, Electricians, HVAC Workers, Roofers, Can Be Used When Kneeling On Gravel, Asphalt, Concrete, Dirt, Oily Surfaces, or Grass

There is no mention of temperature and not sure what is meant by "hot work" so we may need additional information in order to answer this question. Please call 1-800-Grainger to speak with a Customer Service Agent.
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-27T19:47:10.241-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2HNW1, prod, sort_default
1 of 1
  • 2015-07-27T19:47:10.243-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2HNW1, prod, sort_default
1 of 1