Skip Content

Studded Drainage Mat, Black with Yellow Border, 3 ft. 4" x 2 ft. 2", Rubber, 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Studded Drainage Mat, Black with Yellow Border, 3 ft. 4" x 2 ft. 2", Rubber, 1 EA

Price $121.65 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4YJ15
  • Mfr. Model # 549S2640YB
  • UNSPSC # 52101510
  • Catalog Page # 2310
  • Shipping Weight 18.55 lbs.
Country of Origin Thailand Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Safety Stance®
Resilient, grease-resistant compound relieves leg and back discomfort and withstands harsh industrial chemicals and oils. Offers long service life.
Heavy-Traffic Wet-Area Antifatigue Matting
Matting for harsh, wet work environments. Beveled

View More

Technical Specs

  • Item Studded Drainage Mat
  • Color Black with Yellow Border
  • Width 2 ft. 2"
  • Length 3 ft. 4"
  • Thickness 7/8"
  • Mat Surface Pattern Drainage Holes
  • Mat Surface Material Rubber
  • Mat Backing Material Rubber
  • Edges Ramp
  • Standards ASTM C1028-96, ASTM D3884-01, ASTM D412, ASTM D2240-02
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Brake Fluid Resistant No
  • Mat Shape Rectangle
  • Antifatigue Yes
  • Anti-Slip Surface Yes
  • Size of Drainage Holes 1.125" dia.
  • Shape of Drainage Holes Circle
  • Drainage Holes Per Sq. Ft. 56
  • Mat Ramp Material Rubber
  • Antimicrobial No
  • Welding Safe Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.