Skip Content

Antifatigue Drainage Runner,Black,3x30ft close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Antifatigue Drainage Runner, Black, 3x30ft

Price $741.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5Z132
  • Mfr. Model # 420R0036BL
  • UNSPSC # 52101510
  • Catalog Page # 2310
  • Shipping Weight 115.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Cushion-Dek™ is made from a tough vinyl compound molded with a raised pyramid deign to enhance traction. Its slotted perforations allow for moisture to drain from the worker platform in wet environments. A studded bottom surface raises the mat, and allows for channeling of moisture.

View More

Technical Specs

  • Item Antifatigue Drainage Runner
  • Color Black
  • Width 3 ft.
  • Length 30 ft.
  • Thickness 7/16"
  • Mat Surface Pattern Slotted
  • Material PVC
  • Backing Material PVC
  • Edges Straight
  • Mat Properties Anti-Slip
  • Green Environmental Attribute 100% Post-Consumer Recycled Content
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.