Skip Content

 
Ultra Thin Reinforced Abrasive Cut-Off Wheel, Type 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Ultra Thin Reinforced Abrasive Cut-Off Wheel, Type 1


Technical Specs

  • Type
Diameter
Please Select
Thickness
Please Select
Max. RPM
Please Select
Arbor Hole
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
7 Products
Compare /
Item #
Mfr.
Model #
Diameter
Thickness
Max. RPM
Arbor Hole
Price
Qty
Please use Qty box to add item(s) to cart.
07660701620
4"
0.040"
15280
5/8"

$3.00 / each

Enter location to check availability
Abrsv Cut Whl,4In D,0.040In T,5/8In AH
Catalog Page #  3365 

Price $3.00 / each

Technical Specs

  • Type1
  • Diameter4"
  • Thickness0.040"
  • Max. RPM15280
  • Arbor Hole5/8"
66243527956
4"
0.045"
15280
5/8"

$3.12 / each

Enter location to check availability
Abrsv Cut Whl,4In D,0.045In T,5/8In AH
Catalog Page #  3364 

Price $3.12 / each

Technical Specs

  • Type1
  • Diameter4"
  • Thickness0.045"
  • Max. RPM15280
  • Arbor Hole5/8"
66252823602
4-1/2"
0.045"
13580
7/8"

$3.53 / each

Enter location to check availability
Abrsv Cut Whl,4-1/2 Dx0.045In T,7/8In AH
Catalog Page #  3364 

Price $3.53 / each

Technical Specs

  • Type1
  • Diameter4-1/2"
  • Thickness0.045"
  • Max. RPM13580
  • Arbor Hole7/8"
07660701621
4-1/2"
0.062"
13580
7/8"

$2.97 / each

Enter location to check availability
Abrsv Cut Whl,4-1/2 Dx0.062In T,7/8In AH
Catalog Page #  3365 

Price $2.97 / each

Technical Specs

  • Type1
  • Diameter4-1/2"
  • Thickness0.062"
  • Max. RPM13580
  • Arbor Hole7/8"
07660701622
5"
0.040"
12225
7/8"

$5.05 / each

Enter location to check availability
Abrsv Cut Whl,5In D,0.040In T,7/8In AH
Catalog Page #  3365 

Price $5.05 / each

Technical Specs

  • Type1
  • Diameter5"
  • Thickness0.040"
  • Max. RPM12225
  • Arbor Hole7/8"
66252823603
5"
0.045"
12225
7/8"

$4.29 / each

Enter location to check availability
Abrsv Cut Whl,5In D,0.045In T,7/8In AH
Catalog Page #  3364 

Price $4.29 / each

Technical Specs

  • Type1
  • Diameter5"
  • Thickness0.045"
  • Max. RPM12225
  • Arbor Hole7/8"
66252823604
6"
0.045"
10285
7/8"

$4.10 / each

Enter location to check availability
Abrsv Cut Whl,6In D,0.045In T,7/8In AH
Catalog Page #  3364 

Price $4.10 / each

Technical Specs

  • Type1
  • Diameter6"
  • Thickness0.045"
  • Max. RPM10285
  • Arbor Hole7/8"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More