Skip Content

 
TR, Locking Sanding Disc close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TR, Locking Sanding Disc


Technical Specs

  • Attaching SystemTR 
  • Attachment TypeRoll-On/Off 
  • Abrasive MaterialCeramic Aluminum Oxide 
  • Backing MaterialFiber 
  • Backing Weight
  • ColorGreen 
Disc Dia.
Please Select
Grade
Please Select
Grit
Please Select
Abrasive Type
Please Select
Series
Please Select
Max. RPM
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Shop Items By
  • Clearance Items 
Select items to compareView Compare
4 Products
Compare /
Item #
Mfr.
Model #
Disc Dia.
Grade
Grit
Abrasive Type
Series
Max. RPM
Price
Qty
Please use Qty box to add item(s) to cart.
66261145478
4-1/2"
Coarse
50
Closed Coat
F986
12,000

$0.71 / each

Enter location to check availability
Locking Disc,CerAlO,4-1/2in,50 Grit,TR
Catalog Page #  NA

Clearance Price $0.71 / each

Price $5.03 / each

Technical Specs

  • Disc Dia.4-1/2"
  • GradeCoarse
  • Grit50
  • Attaching SystemTR
  • Attachment TypeRoll-On/Off
  • Abrasive TypeClosed Coat
  • Abrasive MaterialCeramic Aluminum Oxide
  • Backing MaterialFiber
  • SeriesF986
  • Backing WeightY
  • ColorGreen
  • Max. RPM12,000
66261145476
4-1/2"
Extra Coarse
24
Closed Coat
F986
12,000

$5.05 / each

Enter location to check availability
Locking Disc,CerAlO,4-1/2in,24 Grits,TR
Catalog Page #  NA

Clearance Price $5.05 / each

Price $5.61 / each

Technical Specs

  • Disc Dia.4-1/2"
  • GradeExtra Coarse
  • Grit24
  • Attaching SystemTR
  • Attachment TypeRoll-On/Off
  • Abrasive TypeClosed Coat
  • Abrasive MaterialCeramic Aluminum Oxide
  • Backing MaterialFiber
  • SeriesF986
  • Backing WeightY
  • ColorGreen
  • Max. RPM12,000
66261145477
4-1/2"
Extra Coarse
36
Closed Coat
F986
12,000

$4.62 / each

Enter location to check availability
Locking Disc,CerAlO,4-1/2in,36G,XCrs,TR
Catalog Page #  NA

Clearance Price $4.62 / each

Price $5.13 / each

Technical Specs

  • Disc Dia.4-1/2"
  • GradeExtra Coarse
  • Grit36
  • Attaching SystemTR
  • Attachment TypeRoll-On/Off
  • Abrasive TypeClosed Coat
  • Abrasive MaterialCeramic Aluminum Oxide
  • Backing MaterialFiber
  • SeriesF986
  • Backing WeightY
  • ColorGreen
  • Max. RPM12,000
66261144051
7"
Extra Coarse
36
Open Coat
F941/F986
8600

$5.39 / each

Enter location to check availability
Edger Disc,CerAlO,7in,36 Grit,XCrs,TR
Catalog Page #  NA

Clearance Price $5.39 / each

Price $5.99 / each

Technical Specs

  • Disc Dia.7"
  • GradeExtra Coarse
  • Grit36
  • Attaching SystemTR
  • Attachment TypeRoll-On/Off
  • Abrasive TypeOpen Coat
  • Abrasive MaterialCeramic Aluminum Oxide
  • Backing MaterialFiber
  • SeriesF941/F986
  • Backing WeightY
  • ColorGreen
  • Max. RPM8600
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More