Skip Content

 
Small Diameter Reinforced Abrasive Cut-Off Wheel, Type 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Small Diameter Reinforced Abrasive Cut-Off Wheel, Type 1


Technical Specs

  • Type
Diameter
Please Select
Thickness
Please Select
Max. RPM
Please Select
Arbor Hole
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
32 Products
Compare /
Item #
Mfr.
Model #
Diameter
Thickness
Max. RPM
Arbor Hole
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
66253363694
14"
0.125"
5400
1"

$61.00 / each

Abrsv Cut Whl,14 In D,0.125 In T,1 In AH
Catalog Page #  NA

Price $61.00 / each

Technical Specs

  • Type1
  • Diameter14"
  • Thickness0.125"
  • Max. RPM5400
  • Arbor Hole1"
66253464415
16"
0.125"
4800
1"

$79.40 / each

Abrsv Cut Whl,16 In D,0.125 In T,1 In AH
Catalog Page #  NA

Price $79.40 / each

Technical Specs

  • Type1
  • Diameter16"
  • Thickness0.125"
  • Max. RPM4800
  • Arbor Hole1"
66243427764
1-1/2"
0.035"
40745
1/16"

$2.96 / each

Abrsv Cut Whl,1-1/2 Dx0.035In T,1/16InAH
Catalog Page #  3364 

Price $2.96 / each

Technical Specs

  • Type1
  • Diameter1-1/2"
  • Thickness0.035"
  • Max. RPM40745
  • Arbor Hole1/16"
66243427831
1-1/2"
0.035"
40745
1/8"

$2.96 / each

Abrsv Cut Whl,1-1/2 Dx0.035In T,1/8In AH
Catalog Page #  3364 

Price $2.96 / each

Technical Specs

  • Type1
  • Diameter1-1/2"
  • Thickness0.035"
  • Max. RPM40745
  • Arbor Hole1/8"
66243411393
2"
0.035"
30560
1/4"

$2.32 / each

Abrsv Cut Whl,2In D,0.035In T,1/4In AH
Catalog Page #  3364 

Price $2.32 / each

Technical Specs

  • Type1
  • Diameter2"
  • Thickness0.035"
  • Max. RPM30560
  • Arbor Hole1/4"
66243411394
2"
0.035"
30560
3/8"

$2.46 / each

Abrsv Cut Whl,2In D,0.035In T,3/8In AH
Catalog Page #  3364 

Price $2.46 / each

Technical Specs

  • Type1
  • Diameter2"
  • Thickness0.035"
  • Max. RPM30560
  • Arbor Hole3/8"
66243411395
2"
0.062"
30560
1/4"

$2.46 / each

Abrsv Cut Whl,2In D,0.062In T,1/4In AH
Catalog Page #  3364 

Price $2.46 / each

Technical Specs

  • Type1
  • Diameter2"
  • Thickness0.062"
  • Max. RPM30560
  • Arbor Hole1/4"
66243411396
2"
0.062"
30560
3/8"

$2.43 / each

Abrsv Cut Whl,2In D,0.062In T,3/8In AH
Catalog Page #  3364 

Price $2.43 / each

Technical Specs

  • Type1
  • Diameter2"
  • Thickness0.062"
  • Max. RPM30560
  • Arbor Hole3/8"
69083166431
26"
0.109"
2090
1-3/4"

$253.50 / each

Abrsv Cut Whl,26 Dx0.109In T,1-3/4In AH
Catalog Page #  NA

Price $253.50 / each

Technical Specs

  • Type1
  • Diameter26"
  • Thickness0.109"
  • Max. RPM2090
  • Arbor Hole1-3/4"
66243510640
2-1/2"
0.062"
30560
1/4"

$2.75 / each

Abrsv Cut Whl,2-1/2 Dx0.062In T,1/4In AH
Catalog Page #  3364 

Price $2.75 / each

Technical Specs

  • Type1
  • Diameter2-1/2"
  • Thickness0.062"
  • Max. RPM30560
  • Arbor Hole1/4"
66243522372
2-1/2"
0.062"
30560
3/8"

$3.75 / each

Abrsv Cut Whl,2-1/2 Dx0.062In T,3/8In AH
Catalog Page #  3364 

Price $3.75 / each

Technical Specs

  • Type1
  • Diameter2-1/2"
  • Thickness0.062"
  • Max. RPM30560
  • Arbor Hole3/8"
66243510641
2-1/2"
0.07"
30560
3/8"

$2.77 / each

Abrasive Cut-Off Wheel,2-1/2 In. Dia.
Catalog Page #  3364 

Price $2.77 / each

Technical Specs

  • Type1
  • Diameter2-1/2"
  • Thickness0.07"
  • Max. RPM30560
  • Arbor Hole3/8"
66243510627
3"
0.035"
25465
1/4"

$2.42 / each

Abrsv Cut Whl,3In D,0.035In T,1/4In AH
Catalog Page #  3364 

Price $2.42 / each

Technical Specs

  • Type1
  • Diameter3"
  • Thickness0.035"
  • Max. RPM25465
  • Arbor Hole1/4"
66243510628
3"
0.035"
25465
3/8"

$2.25 / each

Abrsv Cut Whl,3In D,0.035In T,3/8In AH
Catalog Page #  3364 

Price $2.25 / each

Technical Specs

  • Type1
  • Diameter3"
  • Thickness0.035"
  • Max. RPM25465
  • Arbor Hole3/8"
66243528471
3"
0.060"
25465
1/4"

$5.24 / each

Abrsv Cut Whl,3In D,0.060In T,1/4In AH
Catalog Page #  3364 

Price $5.24 / each

Technical Specs

  • Type1
  • Diameter3"
  • Thickness0.060"
  • Max. RPM25465
  • Arbor Hole1/4"
66243528552
3"
0.060"
25465
3/8"

$5.24 / each

Abrsv Cut Whl,3In D,0.060In T,3/8In AH
Catalog Page #  3364 

Price $5.24 / each

Technical Specs

  • Type1
  • Diameter3"
  • Thickness0.060"
  • Max. RPM25465
  • Arbor Hole3/8"
66243510645
3"
0.062"
25465
1/4"

$2.48 / each

Abrsv Cut Whl,3In D,0.062In T,1/4In AH
Catalog Page #  3364 

Price $2.48 / each

Technical Specs

  • Type1
  • Diameter3"
  • Thickness0.062"
  • Max. RPM25465
  • Arbor Hole1/4"
66243510647
3"
0.062"
25465
3/8"

$2.25 / each

Abrsv Cut Whl,3In D,0.062In T,3/8In AH
Catalog Page #  3364 

Price $2.25 / each

Technical Specs

  • Type1
  • Diameter3"
  • Thickness0.062"
  • Max. RPM25465
  • Arbor Hole3/8"
66243510650
3"
0.125"
25465
1/4"

$3.15 / each

Abrsv Cut Whl,3In D,0.125In T,1/4In AH
Catalog Page #  3364 

Price $3.15 / each

Technical Specs

  • Type1
  • Diameter3"
  • Thickness0.125"
  • Max. RPM25465
  • Arbor Hole1/4"
66243510673
3"
0.125"
25465
3/8"

$9.95 / each

Abrsv Cut Whl,3In D,0.125In T,3/8In AH
Catalog Page #  3365 

Price $9.95 / each

Technical Specs

  • Type1
  • Diameter3"
  • Thickness0.125"
  • Max. RPM25465
  • Arbor Hole3/8"
66243510651
3"
0.125"
25465
3/8"

$3.05 / each

Abrsv Cut Whl,3In D,0.125In T,3/8In AH
Catalog Page #  3364 

Price $3.05 / each

Technical Specs

  • Type1
  • Diameter3"
  • Thickness0.125"
  • Max. RPM25465
  • Arbor Hole3/8"
66243529606
4"
0.035"
19100
1/4"

$11.91 / each

Abrsv Cut Whl,4In D,0.035In T,1/4In AH
Catalog Page #  3364 

Price $11.91 / each

Technical Specs

  • Type1
  • Diameter4"
  • Thickness0.035"
  • Max. RPM19100
  • Arbor Hole1/4"
66243510629
4"
0.035"
19100
1/4"

$3.19 / each

Abrsv Cut Whl,4In D,0.035In T,1/4In AH
Catalog Page #  3364 

Price $3.19 / each

Technical Specs

  • Type1
  • Diameter4"
  • Thickness0.035"
  • Max. RPM19100
  • Arbor Hole1/4"
66243510675
4"
0.035"
19100
3/8"

$10.01 / each

Abrsv Cut Whl,4In D,0.035In T,3/8In AH
Catalog Page #  3365 

Price $10.01 / each

Technical Specs

  • Type1
  • Diameter4"
  • Thickness0.035"
  • Max. RPM19100
  • Arbor Hole3/8"
66243510630
4"
0.035"
19100
3/8"

$3.10 / each

Abrsv Cut Whl,4In D,0.035In T,3/8In AH
Catalog Page #  3364 

Price $3.10 / each

Technical Specs

  • Type1
  • Diameter4"
  • Thickness0.035"
  • Max. RPM19100
  • Arbor Hole3/8"
66243529516
4"
0.040"
19100
3/8"

$7.63 / each

Abrsv Cut Whl,4In D,0.040In T,3/8In AH
Catalog Page #  3364 

Price $7.63 / each

Technical Specs

  • Type1
  • Diameter4"
  • Thickness0.040"
  • Max. RPM19100
  • Arbor Hole3/8"
66243510654
4"
0.062"
19100
1/4"

$3.41 / each

Abrsv Cut Whl,4In D,0.062In T,1/4In AH
Catalog Page #  3364 

Price $3.41 / each

Technical Specs

  • Type1
  • Diameter4"
  • Thickness0.062"
  • Max. RPM19100
  • Arbor Hole1/4"
66243510676
4"
0.062"
19100
1/4"

$10.01 / each

Abrsv Cut Whl,4In D,0.062In T,1/4In AH
Catalog Page #  3365 

Price $10.01 / each

Technical Specs

  • Type1
  • Diameter4"
  • Thickness0.062"
  • Max. RPM19100
  • Arbor Hole1/4"
66243510655
4"
0.062"
19100
3/8"

$3.19 / each

Abrsv Cut Whl,4In D,0.062In T,3/8In AH
Catalog Page #  3364 

Price $3.19 / each

Technical Specs

  • Type1
  • Diameter4"
  • Thickness0.062"
  • Max. RPM19100
  • Arbor Hole3/8"
66243510677
4"
0.062"
19100
3/8"

$10.01 / each

Abrsv Cut Whl,4In D,0.062In T,3/8In AH
Catalog Page #  3365 

Price $10.01 / each

Technical Specs

  • Type1
  • Diameter4"
  • Thickness0.062"
  • Max. RPM19100
  • Arbor Hole3/8"
66243510658
4"
0.125"
19100
1/4"

$4.10 / each

Abrsv Cut Whl,4In D,0.125In T,1/4In AH
Catalog Page #  3364 

Price $4.10 / each

Technical Specs

  • Type1
  • Diameter4"
  • Thickness0.125"
  • Max. RPM19100
  • Arbor Hole1/4"
66243510659
4"
0.125"
19100
3/8"

$4.12 / each

Abrsv Cut Whl,4In D,0.125In T,3/8In AH
Catalog Page #  3364 

Price $4.12 / each

Technical Specs

  • Type1
  • Diameter4"
  • Thickness0.125"
  • Max. RPM19100
  • Arbor Hole3/8"