Skip Content

 
Sanding Hand Pad close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Sanding Hand Pad


Technical Specs

  • Length9" 
  • Width6" 
Abrasive Material
Please Select
Grade
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Shop Items By
Select items to compareView Compare
9 Products
Compare /
Product #
Mfr.
Model #
Abrasive Material
Grade
Price
Qty
Please use Qty box to add item(s) to cart.
66261074000
Aluminum Oxide
Medium

$2.06 / each Offer Ends 07/31/15

Enter location to check availability
Sanding Hand Pad, Alum. Oxide, Medium
Catalog Page #  3339 

Sale Price $2.06 / each Offer Ends 07/31/15

Price $2.74 / each

Technical Specs

  • Length9"
  • Width6"
  • Abrasive MaterialAluminum Oxide
  • GradeMedium
66261084700
Aluminum Oxide
Very Fine

$0.91 / each Offer Ends 07/31/15

Enter location to check availability
Sanding Hand Pad, Alum. Oxide,Maroon,VF
Catalog Page #  3339 

Sale Price $0.91 / each Offer Ends 07/31/15

Price $1.21 / each

Technical Specs

  • Length9"
  • Width6"
  • Abrasive MaterialAluminum Oxide
  • GradeVery Fine
66261077700
Aluminum Oxide
Very Fine

$0.86 / each Offer Ends 07/31/15

Enter location to check availability
Sanding Hand Pad, Alum. Oxide, VF
Catalog Page #  3339 

Sale Price $0.86 / each Offer Ends 07/31/15

Price $1.14 / each

Technical Specs

  • Length9"
  • Width6"
  • Abrasive MaterialAluminum Oxide
  • GradeVery Fine
66261074700
Aluminum Oxide
Very Fine

$0.73 / each Offer Ends 07/31/15

Enter location to check availability
Sanding Hand Pad, Alum. Oxide, VF
Catalog Page #  3339 

Sale Price $0.73 / each Offer Ends 07/31/15

Price $0.97 / each

Technical Specs

  • Length9"
  • Width6"
  • Abrasive MaterialAluminum Oxide
  • GradeVery Fine
66261069600
Aluminum Oxide
Very Fine

$0.45 / each Offer Ends 07/31/15

Enter location to check availability
Sanding Hand Pad, Alum. Oxide,Green,VF
Catalog Page #  3339 

Sale Price $0.45 / each Offer Ends 07/31/15

Price $0.60 / each

Technical Specs

  • Length9"
  • Width6"
  • Abrasive MaterialAluminum Oxide
  • GradeVery Fine
66261074600
Silicon Carbide
Medium

$2.02 / each Offer Ends 07/31/15

Enter location to check availability
Sanding Hand Pad, Silicon Carbide, Med
Catalog Page #  3339 

Sale Price $2.02 / each Offer Ends 07/31/15

Price $2.69 / each

Technical Specs

  • Length9"
  • Width6"
  • Abrasive MaterialSilicon Carbide
  • GradeMedium
66261074800
Silicon Carbide
Micro Fine

$1.06 / each Offer Ends 07/31/15

Enter location to check availability
Sanding Hand Pad,Silicon Carbide,MicroF
Catalog Page #  3339 

Sale Price $1.06 / each Offer Ends 07/31/15

Price $1.41 / each

Technical Specs

  • Length9"
  • Width6"
  • Abrasive MaterialSilicon Carbide
  • GradeMicro Fine
66261063500
Silicon Carbide
Ultra Fine

$1.16 / each Offer Ends 07/31/15

Enter location to check availability
Sanding Hand Pad, Silicon Carbide,Ult.F
Catalog Page #  3339 

Sale Price $1.16 / each Offer Ends 07/31/15

Price $1.55 / each

Technical Specs

  • Length9"
  • Width6"
  • Abrasive MaterialSilicon Carbide
  • GradeUltra Fine
66261085100
Silicon Carbide
Very Fine

$1.88 / each Offer Ends 07/31/15

Enter location to check availability
Sanding Hand Pad, Silicon Carbide, VF
Catalog Page #  3339 

Sale Price $1.88 / each Offer Ends 07/31/15

Price $2.51 / each

Technical Specs

  • Length9"
  • Width6"
  • Abrasive MaterialSilicon Carbide
  • GradeVery Fine
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More