Skip Content

 
Reinforced Abrasive Cut-Off Wheel, Type 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Reinforced Abrasive Cut-Off Wheel, Type 1


Technical Specs

  • Type
Diameter
Please Select
Thickness
Please Select
Max. RPM
Please Select
Arbor Hole
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compareView Compare
10 Products
Compare /
Item #
Mfr.
Model #
Diameter
Thickness
Max. RPM
Arbor Hole
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
66253149317
10"
0.060"
6110
5/8"

$36.10 / each

Abrsv Cut Whl,10In D,0.060In T,5/8In AH
Catalog Page #  3363 

Price $36.10 / each

Technical Specs

  • Type1
  • Diameter10"
  • Thickness0.060"
  • Max. RPM6110
  • Arbor Hole5/8"
66253464607
16"
0.125"
4800
1"

$77.25 / each

Abrsv Cut Whl,16In D,0.125In T
Catalog Page #  NA

Price $77.25 / each

Technical Specs

  • Type1
  • Diameter16"
  • Thickness0.125"
  • Max. RPM4800
  • Arbor Hole1"
66252830730
4-1/2"
0.045"
13580
7/8"

$5.25 / each

Abrsv Cut Whl,4-1/2 Dx0.045In T,7/8In AH
Catalog Page #  3365 

Price $5.25 / each

Technical Specs

  • Type1
  • Diameter4-1/2"
  • Thickness0.045"
  • Max. RPM13580
  • Arbor Hole7/8"
66252830731
5"
0.045"
12225
7/8"

$9.35 / each

Abrsv Cut Whl,5In D,0.045In T,7/8In AH
Catalog Page #  3365 

Price $9.35 / each

Technical Specs

  • Type1
  • Diameter5"
  • Thickness0.045"
  • Max. RPM12225
  • Arbor Hole7/8"
66252842008
6"
0.045"
10185
7/8"

$9.84 / each

Abrsv Cut Whl,6In D,0.045In T,7/8In AH
Catalog Page #  3365 

Price $9.84 / each

Technical Specs

  • Type1
  • Diameter6"
  • Thickness0.045"
  • Max. RPM10185
  • Arbor Hole7/8"
66252938796
7"
0.060"
8730
1-1/4"

$17.65 / each

Abrsv Cut Whl,7In D,0.060In T,1-1/4In AH
Catalog Page #  3363 

Price $17.65 / each

Technical Specs

  • Type1
  • Diameter7"
  • Thickness0.060"
  • Max. RPM8730
  • Arbor Hole1-1/4"
66252922673
7"
0.062"
8730
5/8"

$18.46 / each

Abrsv Cut Whl,7In D,0.062In T,5/8In AH
Catalog Page #  3363 

Price $18.46 / each

Technical Specs

  • Type1
  • Diameter7"
  • Thickness0.062"
  • Max. RPM8730
  • Arbor Hole5/8"
66252922675
7"
0.062"
8730
7/8"

$17.74 / each

Abrsv Cut Whl,7In D,0.062In T,7/8In AH
Catalog Page #  3364 

Price $17.74 / each

Technical Specs

  • Type1
  • Diameter7"
  • Thickness0.062"
  • Max. RPM8730
  • Arbor Hole7/8"
66252922688
7"
0.093"
8730
5/8"

$18.46 / each

Abrsv Cut Whl,7In D,0.093In T,5/8In AH
Catalog Page #  3363 

Price $18.46 / each

Technical Specs

  • Type1
  • Diameter7"
  • Thickness0.093"
  • Max. RPM8730
  • Arbor Hole5/8"
66253022712
8"
0.125"
7640
5/8"

$21.83 / each

Abrsv Cut Whl,8In D,0.125In T,5/8In AH
Catalog Page #  3363 

Price $21.83 / each

Technical Specs

  • Type1
  • Diameter8"
  • Thickness0.125"
  • Max. RPM7640
  • Arbor Hole5/8"