Skip Content

Door Operator,Nonhanded,Aluminum close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Door Operator, Nonhanded, Aluminum

NORTON DOOR CLOSERS

Price: $2,479.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 45J041
  • Mfr. Model # 5741 x 697 Single (2) x 689 PC
  • UNSPSC # 30171514
  • Catalog Page # N/A
  • Catalog Group # H3882
  • Shipping Weight 31.35 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPowered Door Operator
  • Closing Operation ModeElectric
  • Closer PerformanceHeavy Duty
  • Closer TypeHold Open
  • Door HandingNon-Handed
  • Arm TypeSlide Track Pull Side, Double Lever Push Side
  • Mounting StylePush or Pull Side Top Jamb
  • Housing Length29"
  • Housing Width4-5/8"
  • Housing Height5-1/4"
  • FinishAluminum
  • Max. Door Opening180 Degrees Pull Side, 170 Degrees Push Side
  • Exterior Door Width30 to 48"
  • Interior Door Width30 to 48"
  • Projection from Wall4-5/8"
  • Spring SizeAdjustable 1 to 4
  • ColorAluminum
  • For Use WithInterior and Exterior Doors
  • IncludesWave to Open Switch
  • StandardsC-UL US Listed for Use on Fire Doors, Meeets ADA
How can we improve our Technical Specifications?

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.