Skip Content

Power Door Operator 120VAC, Push Side close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Power Door Operator 120VAC, Push Side

Price $2,526.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4AVD3
  • Mfr. Model # 5721XRF1X690X574
  • UNSPSC # 30171514
  • Catalog Page # 2667
  • Shipping Weight 36.7 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPowered Door Operator
  • Closing Operation ModeElectric
  • Closer PerformanceHeavy Duty
  • Closer TypeHold Open
  • Door HandingNon-Handed
  • Arm TypeDouble Lever
  • Mounting StylePush Side
  • Housing Length29"
  • Housing Width4-5/8"
  • Housing Height5-1/4"
  • FinishDark Bronze
  • Max. Door Opening180 Degrees
  • Exterior Door Width48"
  • Interior Door Width54"
  • Powered By120 VAC
  • Projection from Wall4-5/8"
  • Spring SizeAdjustable 1 to 6
  • ColorDark Bronze
  • Arm MaterialAluminum/Steel
  • IncludesRadio Frequency Wall Switches (2)
  • StandardsC-UL US Listed, ANSI/BHMA Certified A156.19, Meets ADA and ANSI/BHMA A165.4 Requirements

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
6 months ago
by
Read all my Q&A
 
Please wait while more information about Kongsinh is loaded.
Additional information about Kongsinh could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes this is a powered door opener. 120 VAC with 2 activation switches.
6 months ago
by
Read all my Q&A
 
Please wait while more information about JRA Product Expert is loaded.
Additional information about JRA Product Expert could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1