Skip Content

 
Non Reinforced Abrasive Cut-Off Wheel, Type 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Non Reinforced Abrasive Cut-Off Wheel, Type 1


Technical Specs

  • Type
Diameter
Please Select
Thickness
Please Select
Max. RPM
Please Select
Arbor Hole
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compareView Compare
28 Products
Compare /
Item #
Mfr.
Model #
Diameter
Thickness
Max. RPM
Arbor Hole
Price
Qty
Please use Qty box to add item(s) to cart.
66253122818
10"
0.060"
4585
5/8"

$25.75 / each

Enter location to check availability
Abrsv Cut Whl,10In D,0.060In T,5/8In AH
Catalog Page #  3363 

Price $25.75 / each

Technical Specs

  • Type1
  • Diameter10"
  • Thickness0.060"
  • Max. RPM4585
  • Arbor Hole5/8"
66253122816
10"
0.060"
4585
5/8"

$25.35 / each

Enter location to check availability
Abrsv Cut Whl,10In D,0.060In T,5/8In AH
Catalog Page #  3363 

Price $25.35 / each

Technical Specs

  • Type1
  • Diameter10"
  • Thickness0.060"
  • Max. RPM4585
  • Arbor Hole5/8"
66253122824
10"
0.090"
4585
5/8"

$26.10 / each

Enter location to check availability
Abrsv Cut Whl,10In D,0.090In T,5/8In AH
Catalog Page #  3363 

Price $26.10 / each

Technical Specs

  • Type1
  • Diameter10"
  • Thickness0.090"
  • Max. RPM4585
  • Arbor Hole5/8"
66252843248
10"
3/32"
6110
5/8"

$24.99 / each

Enter location to check availability
Abrsv Cut Whl,10In D,3/32 In T,5/8In AH
Catalog Page #  1048 

Price $24.99 / each

Technical Specs

  • Type1
  • Diameter10"
  • Thickness3/32"
  • Max. RPM6110
  • Arbor Hole5/8"
66252843249
12"
1/8"
5095
1"

$29.40 / each

Enter location to check availability
Abrsv Cut Whl,12 In D,1/8 In T,1 In AH
Catalog Page #  1048 

Price $29.40 / each

Technical Specs

  • Type1
  • Diameter12"
  • Thickness1/8"
  • Max. RPM5095
  • Arbor Hole1"
66252843254
14"
7/64"
4365
1"

$24.42 / each

Enter location to check availability
Abrsv Cut Whl,14 In D,7/64 In T,1 In AH
Catalog Page #  1048 

Price $24.42 / each

Technical Specs

  • Type1
  • Diameter14"
  • Thickness7/64"
  • Max. RPM4365
  • Arbor Hole1"
66252843253
14"
7/64"
4365
1"

$24.42 / each

Enter location to check availability
Abrsv Cut Whl,14 In D,7/64 In T,1 In AH
Catalog Page #  1048 

Price $24.42 / each

Technical Specs

  • Type1
  • Diameter14"
  • Thickness7/64"
  • Max. RPM4365
  • Arbor Hole1"
66252843251
14"
1/8"
4365
1"

$42.15 / each

Enter location to check availability
Abrasive Cut-Off Wheel,14 In,1/8 In,1 In
Catalog Page #  1048 

Price $42.15 / each

Technical Specs

  • Type1
  • Diameter14"
  • Thickness1/8"
  • Max. RPM4365
  • Arbor Hole1"
66252843257
16"
7/64"
3820
1"

$35.85 / each

Enter location to check availability
Abrsv Cut Whl,16 In D,7/64 In T,1 In AH
Catalog Page #  1048 

Price $35.85 / each

Technical Specs

  • Type1
  • Diameter16"
  • Thickness7/64"
  • Max. RPM3820
  • Arbor Hole1"
66252843255
16"
5/32"
3820
1"

$54.75 / each

Enter location to check availability
Abrsv Cut Whl,16 In D,5/32 In T,1 In AH
Catalog Page #  1048 

Price $54.75 / each

Technical Specs

  • Type1
  • Diameter16"
  • Thickness5/32"
  • Max. RPM3820
  • Arbor Hole1"
66252843258
20"
5/32"
2710
1"

$89.15 / each

Enter location to check availability
Abrsv Cut Whl,20 In D,5/32 In T,1 In AH
Catalog Page #  1048 

Price $89.15 / each

Technical Specs

  • Type1
  • Diameter20"
  • Thickness5/32"
  • Max. RPM2710
  • Arbor Hole1"
66252843259
20"
5/32"
2710
1"

$93.65 / each

Enter location to check availability
Abrsv Cut Whl,20 In D,5/32 In T,1 In AH
Catalog Page #  1048 

Price $93.65 / each

Technical Specs

  • Type1
  • Diameter20"
  • Thickness5/32"
  • Max. RPM2710
  • Arbor Hole1"
66252822958
6"
0.035"
6370
1-1/4"

$16.44 / each

Enter location to check availability
Abrsv Cut Whl,6In D,0.035In T,1-1/4In AH
Catalog Page #  3363 

Price $16.44 / each

Technical Specs

  • Type1
  • Diameter6"
  • Thickness0.035"
  • Max. RPM6370
  • Arbor Hole1-1/4"
66252822970
6"
0.060"
7640
1/2"

$19.18 / each

Enter location to check availability
Abrsv Cut Whl,6In D,0.060In T,1/2In AH
Catalog Page #  3363 

Price $19.18 / each

Technical Specs

  • Type1
  • Diameter6"
  • Thickness0.060"
  • Max. RPM7640
  • Arbor Hole1/2"
66252822975
6"
0.060"
7640
1-1/4"

$16.76 / each

Enter location to check availability
Abrsv Cut Whl,6In D,0.060In T,1-1/4In AH
Catalog Page #  3363 

Price $16.76 / each

Technical Specs

  • Type1
  • Diameter6"
  • Thickness0.060"
  • Max. RPM7640
  • Arbor Hole1-1/4"
66252922989
7"
0.035"
5460
1-1/4"

$19.53 / each

Enter location to check availability
Abrsv Cut Whl,7In D,0.035In T,1-1/4In AH
Catalog Page #  3363 

Price $19.53 / each

Technical Specs

  • Type1
  • Diameter7"
  • Thickness0.035"
  • Max. RPM5460
  • Arbor Hole1-1/4"
66252922986
7"
0.035"
5460
1-1/4"

$17.75 / each

Enter location to check availability
Abrsv Cut Whl,7In D,0.035In T,1-1/4In AH
Catalog Page #  3363 

Price $17.75 / each

Technical Specs

  • Type1
  • Diameter7"
  • Thickness0.035"
  • Max. RPM5460
  • Arbor Hole1-1/4"
66252922987
7"
0.035"
5460
1-1/4"

$19.53 / each

Enter location to check availability
Abrsv Cut Whl,7In D,0.035In T,1-1/4In AH
Catalog Page #  3363 

Price $19.53 / each

Technical Specs

  • Type1
  • Diameter7"
  • Thickness0.035"
  • Max. RPM5460
  • Arbor Hole1-1/4"
66252922983
7"
0.035"
5460
1-1/4"

$18.10 / each

Enter location to check availability
Abrsv Cut Whl,7In D,0.035In T,1-1/4In AH
Catalog Page #  3363 

Price $18.10 / each

Technical Specs

  • Type1
  • Diameter7"
  • Thickness0.035"
  • Max. RPM5460
  • Arbor Hole1-1/4"
66252938701
7"
0.035"
5460
1-1/4"

$21.72 / each

Enter location to check availability
Abrsv Cut Whl,7In D,0.035In T,1-1/4In AH
Catalog Page #  3363 

Price $21.72 / each

Technical Specs

  • Type1
  • Diameter7"
  • Thickness0.035"
  • Max. RPM5460
  • Arbor Hole1-1/4"
66252922988
7"
0.035"
5460
1-1/4"

$19.90 / each

Enter location to check availability
Abrsv Cut Whl,7In D,0.035In T,1-1/4In AH
Catalog Page #  3363 

Price $19.90 / each

Technical Specs

  • Type1
  • Diameter7"
  • Thickness0.035"
  • Max. RPM5460
  • Arbor Hole1-1/4"
66252938724
7"
0.050"
5460
1-1/4"

$21.72 / each

Enter location to check availability
Abrsv Cut Whl,7In D,0.050In T,1-1/4In AH
Catalog Page #  3363 

Price $21.72 / each

Technical Specs

  • Type1
  • Diameter7"
  • Thickness0.050"
  • Max. RPM5460
  • Arbor Hole1-1/4"
66252922672
7"
0.060"
6550
1/2"

$17.75 / each

Enter location to check availability
Abrsv Cut Whl,7In D,0.060In T,1/2In AH
Catalog Page #  3363 

Price $17.75 / each

Technical Specs

  • Type1
  • Diameter7"
  • Thickness0.060"
  • Max. RPM6550
  • Arbor Hole1/2"
66252922677
7"
0.060"
6550
1-1/4"

$18.10 / each

Enter location to check availability
Abrsv Cut Whl,7In D,0.060In T,1-1/4In AH
Catalog Page #  3363 

Price $18.10 / each

Technical Specs

  • Type1
  • Diameter7"
  • Thickness0.060"
  • Max. RPM6550
  • Arbor Hole1-1/4"
66252922684
7"
0.060"
6550
1-1/4"

$18.10 / each

Enter location to check availability
Abrsv Cut Whl,7In D,0.060In T,1-1/4In AH
Catalog Page #  3363 

Price $18.10 / each

Technical Specs

  • Type1
  • Diameter7"
  • Thickness0.060"
  • Max. RPM6550
  • Arbor Hole1-1/4"
66252922681
7"
0.060"
6550
1-1/4"

$18.10 / each

Enter location to check availability
Abrsv Cut Whl,7In D,0.060In T,1-1/4In AH
Catalog Page #  3363 

Price $18.10 / each

Technical Specs

  • Type1
  • Diameter7"
  • Thickness0.060"
  • Max. RPM6550
  • Arbor Hole1-1/4"
66253022702
8"
0.060"
5730
1/2"

$19.62 / each

Enter location to check availability
Abrsv Cut Whl,8In D,0.060In T,1/2In AH
Catalog Page #  3363 

Price $19.62 / each

Technical Specs

  • Type1
  • Diameter8"
  • Thickness0.060"
  • Max. RPM5730
  • Arbor Hole1/2"
66253022708
8"
0.060"
5730
1-1/4"

$19.62 / each

Enter location to check availability
Abrsv Cut Whl,8In D,0.060In T,1-1/4In AH
Catalog Page #  3363 

Price $19.62 / each

Technical Specs

  • Type1
  • Diameter8"
  • Thickness0.060"
  • Max. RPM5730
  • Arbor Hole1-1/4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More