Skip Content

 
Medium Grade Arbor Mount Sanding Disc close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Medium Grade Arbor Mount Sanding Disc

NORTON


Technical Specs

  • Vacuum Hole DesignNo Hole 
  • GradeMedium 
  • Abrasive TypeClosed Coat, Resin Bonded 
  • Backing MaterialFiber 
  • Mounting Hole Size7/8" 
  • Backing Weight
Shop Items By:Clearance Items 
Disc Dia.
Please Select
Grit
Please Select
Abrasive Material
Please Select
Series
Please Select
Color
Please Select
Max. RPM
Please Select
Select items to compareView Compare
7 Products
Compare /
Item #
Mfr.
Model #
Disc Dia.
Grit
Abrasive Material
Series
Color
Max. RPM
Availability
Price
Qty
66261133511
4-1/2"
80
Aluminum Oxide
F226
Brown
11,000

Limited Quantity Available

$31.32 / pkg. of 25

Arbor Mt Sanding Disc,4-1/2x7/8,80G,PK25
Catalog Page #  NA

Clearance Price:
$31.32 / pkg. of 25

Price: $34.80 / pkg. of 25

Technical Specs

  • Vacuum Hole DesignNo Hole
  • Disc Dia.4-1/2"
  • GradeMedium
  • Grit80
  • Abrasive TypeClosed Coat, Resin Bonded
  • Abrasive MaterialAluminum Oxide
  • Backing MaterialFiber
  • Mounting Hole Size7/8"
  • SeriesF226
  • Backing WeightY
  • ColorBrown
  • Max. RPM11,000
66261133590
5"
100
Aluminum Oxide
F226
Brown
10,000

Limited Quantity Available

$25.45 / pkg. of 25

Arbor Mt Sanding  Disc,5x7/8,100G,PK25
Catalog Page #  NA

Clearance Price:
$25.45 / pkg. of 25

Price: $41.55 / pkg. of 25

Technical Specs

  • Vacuum Hole DesignNo Hole
  • Disc Dia.5"
  • GradeMedium
  • Grit100
  • Abrasive TypeClosed Coat, Resin Bonded
  • Abrasive MaterialAluminum Oxide
  • Backing MaterialFiber
  • Mounting Hole Size7/8"
  • SeriesF226
  • Backing WeightY
  • ColorBrown
  • Max. RPM10,000
66261141315
5"
100
Ceramic Aluminum Oxide
Red Heat
Green
10,000

Limited Quantity Available

$75.20 / pkg. of 25

Arbor Mt Sanding Disc,5x7/8,100G,PK25
Catalog Page #  3347 

Clearance Price:
$75.20 / pkg. of 25

Price: $83.55 / pkg. of 25

Technical Specs

  • Vacuum Hole DesignNo Hole
  • Disc Dia.5"
  • GradeMedium
  • Grit100
  • Abrasive TypeClosed Coat, Resin Bonded
  • Abrasive MaterialCeramic Aluminum Oxide
  • Backing MaterialFiber
  • Mounting Hole Size7/8"
  • SeriesRed Heat
  • Backing WeightY
  • ColorGreen
  • Max. RPM10,000
66261133735
7"
80
Aluminum Oxide
F226
Brown
8600

Limited Quantity Available

$42.98 / pkg. of 25

Arbor Mt Sanding Disc,7x7/8in,80G,PK25
Catalog Page #  NA

Clearance Price:
$42.98 / pkg. of 25

Price: $47.75 / pkg. of 25

Technical Specs

  • Vacuum Hole DesignNo Hole
  • Disc Dia.7"
  • GradeMedium
  • Grit80
  • Abrasive TypeClosed Coat, Resin Bonded
  • Abrasive MaterialAluminum Oxide
  • Backing MaterialFiber
  • Mounting Hole Size7/8"
  • SeriesF226
  • Backing WeightY
  • ColorBrown
  • Max. RPM8600
66261133860
9-1/8"
100
Aluminum Oxide
F226
Brown
6600

Limited Quantity Available

$60.26 / pkg. of 25

Arbor Mt Sanding Disc,9-1/8,100G,PK25
Catalog Page #  NA

Clearance Price:
$60.26 / pkg. of 25

Price: $66.95 / pkg. of 25

Technical Specs

  • Vacuum Hole DesignNo Hole
  • Disc Dia.9-1/8"
  • GradeMedium
  • Grit100
  • Abrasive TypeClosed Coat, Resin Bonded
  • Abrasive MaterialAluminum Oxide
  • Backing MaterialFiber
  • Mounting Hole Size7/8"
  • SeriesF226
  • Backing WeightY
  • ColorBrown
  • Max. RPM6600
66261133865
9-1/8"
80
Aluminum Oxide
F226
Brown
6600

Limited Quantity Available

$61.47 / pkg. of 25

Arbor Mt Sanding Disc,9-1/8x7/8,80G,PK25
Catalog Page #  NA

Clearance Price:
$61.47 / pkg. of 25

Price: $68.30 / pkg. of 25

Technical Specs

  • Vacuum Hole DesignNo Hole
  • Disc Dia.9-1/8"
  • GradeMedium
  • Grit80
  • Abrasive TypeClosed Coat, Resin Bonded
  • Abrasive MaterialAluminum Oxide
  • Backing MaterialFiber
  • Mounting Hole Size7/8"
  • SeriesF226
  • Backing WeightY
  • ColorBrown
  • Max. RPM6600
66261141340
9-1/8"
80
Ceramic Aluminum Oxide
Red Heat
Green
6600

Limited Quantity Available

$44.13 / pkg. of 25

Arbor Mt Domed Disc,9-1/8x7/8,80G,PK25
Catalog Page #  3347 

Clearance Price:
$44.13 / pkg. of 25

Price: $130.90 / pkg. of 25

Technical Specs

  • Vacuum Hole DesignNo Hole
  • Disc Dia.9-1/8"
  • GradeMedium
  • Grit80
  • Abrasive TypeClosed Coat, Resin Bonded
  • Abrasive MaterialCeramic Aluminum Oxide
  • Backing MaterialFiber
  • Mounting Hole Size7/8"
  • SeriesRed Heat
  • Backing WeightY
  • ColorGreen
  • Max. RPM6600