Skip Content

 
Large Diameter Reinforced Abrasive Cut-Off Wheel, Type 41 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Large Diameter Reinforced Abrasive Cut-Off Wheel, Type 41

NORTON


Technical Specs

  • Type
Diameter
Please Select
Thickness
Please Select
Max. RPM
Please Select
Arbor Hole
Please Select
Select items to compareView Compare
12 Products
Compare /
Item #
Mfr.
Model #
Diameter
Thickness
Max. RPM
Arbor Hole
Availability
Price
Qty
66253106102
10"
3/32"
6110
5/8"

$12.98 / each

Abrsv Cut Whl,10In D,3/32 In T,5/8In AH
Catalog Page #  1019 

Price: $12.98 / each

Technical Specs

  • Type1
  • Diameter10"
  • Thickness3/32"
  • Max. RPM6110
  • Arbor Hole5/8"
66253106101
10"
3/32"
6110
5/8"

$14.38 / each

Abrsv Cut Whl,10In D,3/32 In T,5/8In AH
Catalog Page #  1019 

Price: $14.38 / each

Technical Specs

  • Type1
  • Diameter10"
  • Thickness3/32"
  • Max. RPM6110
  • Arbor Hole5/8"
66253106109
10"
7/64"
6110
1"

$11.32 / each

Abrsv Cut Whl,10 In D,7/64 In T,1 In AH
Catalog Page #  1019 

Price: $11.32 / each

Technical Specs

  • Type1
  • Diameter10"
  • Thickness7/64"
  • Max. RPM6110
  • Arbor Hole1"
66253207554
12"
7/64"
5095
1"

$9.09 / each

Abrsv Cut Whl,12 In D,7/64 In T,1 In AH
Catalog Page #  1019 

Price: $9.09 / each

Technical Specs

  • Type1
  • Diameter12"
  • Thickness7/64"
  • Max. RPM5095
  • Arbor Hole1"
66253207548
12"
1/8"
5095
1"

$18.65 / each

Abrsv Cut Whl,12 In D,1/8 In T,1 In AH
Catalog Page #  1019 

Price: $18.65 / each

Technical Specs

  • Type1
  • Diameter12"
  • Thickness1/8"
  • Max. RPM5095
  • Arbor Hole1"
66253306626
14"
7/64"
4365
1"

$11.25 / each

Abrsv Cut Whl,14 In D,7/64 In T,1 In AH
Catalog Page #  1019 

Price: $11.25 / each

Technical Specs

  • Type1
  • Diameter14"
  • Thickness7/64"
  • Max. RPM4365
  • Arbor Hole1"
66253314816
14"
7/64"
4365
1"

$14.69 / each

Abrsv Cut Whl,14 In D,0.109 In T,1 In AH
Catalog Page #  1019 

Price: $14.69 / each

Technical Specs

  • Type1
  • Diameter14"
  • Thickness7/64"
  • Max. RPM4365
  • Arbor Hole1"
66253306609
14"
1/8"
4365
1"

$26.00 / each

Abrsv Cut Whl,14 In D,1/8 In T,1 In AH
Catalog Page #  1019 

Price: $26.00 / each

Technical Specs

  • Type1
  • Diameter14"
  • Thickness1/8"
  • Max. RPM4365
  • Arbor Hole1"
66253306611
14"
1/8"
4365
1"

$23.45 / each

Abrsv Cut Whl,14 In D,1/8 In T,1 In AH
Catalog Page #  1019 

Price: $23.45 / each

Technical Specs

  • Type1
  • Diameter14"
  • Thickness1/8"
  • Max. RPM4365
  • Arbor Hole1"
66253410198
16"
7/64"
3820
1"

$18.66 / each

Abrsv Cut Whl,16 In D,7/64 In T,1 In AH
Catalog Page #  1019 

Price: $18.66 / each

Technical Specs

  • Type1
  • Diameter16"
  • Thickness7/64"
  • Max. RPM3820
  • Arbor Hole1"
66253410184
16"
5/32"
3820
1"

$34.30 / each

Abrsv Cut Whl,16 In D,5/32 In T,1 In AH
Catalog Page #  1019 

Price: $34.30 / each

Technical Specs

  • Type1
  • Diameter16"
  • Thickness5/32"
  • Max. RPM3820
  • Arbor Hole1"
69078609031
20"
5/32"
2710
1"

$56.10 / each

Abrsv Cut Whl,20 In D,5/32 In T,1 In AH
Catalog Page #  1019 

Price: $56.10 / each

Technical Specs

  • Type1
  • Diameter20"
  • Thickness5/32"
  • Max. RPM2710
  • Arbor Hole1"