Skip Content

Hydraulic Door Closer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Hydraulic Door Closer

Price $364.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1RM23
  • Mfr. Model # 7500H
  • UNSPSC # 30171514
  • Catalog Page # 2668
  • Catalog Group # D1081
  • Shipping Weight 11.8 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDoor Closer
  • Closing Operation ModeHydraulic
  • Closer PerformanceHeavy Duty
  • Closer TypeHold Open
  • Door HandingNon-Handed
  • Arm TypeStandard
  • Mounting StyleTop Frame
  • Housing Length13-5/8"
  • Housing Width2-1/8"
  • Housing Height3-7/8"
  • FinishDark Bronze
  • Max. Door Opening180 Degrees
  • Exterior Door Width48"
  • Interior Door Width54"
  • Projection from Wall2-1/8"
  • Spring SizeAdjustable 1 to 6
  • ColorDark Bronze
  • Arm MaterialAluminum
  • IncludesHold Open Arm
  • StandardsMeet Americans with Disabilities Act Guidelines, ANSI 156.4 Grade 1, UL Listed
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
My question on your product is; I have a home on the ocean and the wind blows the 8 foot hurrican impact doors out of our hands. These door weight 327 lbs each.
So, it get a little difficult to control them.

What is the best product for these conditions.
2 years, 4 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Please call your local grainger branch for assistance in picking the correct item.
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-03-29T20:00:29.636-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1RM23, prod, sort_default
1 of 1
  • 2015-03-29T20:00:29.638-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1RM23, prod, sort_default
1 of 1