Skip Content

Hydraulic, Heavy Duty, Non-Handed, Aluminum Door Closer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Hydraulic, Heavy Duty, Non-Handed, Aluminum Door Closer

Price $462.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1ABJ9
  • Mfr. Model # UNI7500H x 689
  • UNSPSC # 30171514
  • Catalog Page # 2434
  • Catalog Group # D1085
  • Shipping Weight 11.33 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

NORTON® hydraulic door closer is a rack and pinion closer with a lightweight aluminum alloy body. Feature adjustments for closing, sweep and latch speed, and back check. Larger closer body and springs, plus advanced hydraulic flow for greater door control. Adjusts for door sizes from 1 to 6. Unitrol® arm type is for doors with high exposure to wind and abuse. Heavy-gauge arm material, arm pivot/elbow with larger bearings, and positive stop help prevent door from opening too far. Spring stop absorbs up to 30 lb. of force. Highly controlled stop. Parallel arm mount only.

Note: Not permitted on fire doors.

View More

Technical Specs

  • Item Door Closer
  • Closing Operation Mode Hydraulic
  • Closer Performance Heavy Duty
  • Closer Type Hold Open
  • Door Handing Non-Handed
  • Arm Type Unitrol(R)
  • Mounting Style Top Frame
  • Housing Length 13-5/8"
  • Housing Width 2-1/8"
  • Housing Height 3-7/8"
  • Finish Aluminum
  • Max. Door Opening 180 Degrees
  • Exterior Door Width 48"
  • Interior Door Width 54"
  • Projection from Wall 2-1/8"
  • Spring Size Adjustable 1 to 6
  • Color Aluminum
  • Standards Meet Americans with Disabilities Act Guidelines, ANSI 156.4 Grade 1, UL Listed
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.