Skip Content

Hydraulic, Standard Duty, Non-Handed, Aluminum Door Closer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Hydraulic, Standard Duty, Non-Handed, Aluminum Door Closer

Price $158.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6A992
  • Mfr. Model # 1601 x 689
  • UNSPSC # 30171514
  • Catalog Page # 2434
  • Catalog Group # D1109
  • Shipping Weight 6.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Norton® 1600 Series hydraulic door closer has a medium-size body and springs for effective door control. Rack and pinion closer has a lightweight aluminum alloy body. Features adjustments for closing, sweep and latch speed, and backcheck. Nonhanded door closer self-closes the door each time the door is opened. Standard arm type is suitable for barrier-free doors, sizes 3 to 6. For top jamb installation.

View More

Technical Specs

  • Item Door Closer
  • Closing Operation Mode Hydraulic
  • Closer Performance Standard Duty
  • Closer Type Non-Hold Open
  • Door Handing Non-Handed
  • Arm Type Standard, Sizes 3 to 6
  • Mounting Style Top Frame
  • Housing Length 9-3/4"
  • Housing Width 2-7/8"
  • Housing Height 2-5/8"
  • Finish Aluminum
  • Max. Door Opening 180 Degrees
  • Exterior Door Width 48"
  • Interior Door Width 48"
  • Projection from Wall 2-7/8"
  • Spring Size 2-6
  • Color Aluminum
  • Standards Meet Americans with Disabilities Act Guidelines, ANSI 156.4 Grade 1, UL Listed
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by We just installed the Norton Hydraulic Door Closer Friday 3/15/13 so it hasn't had much use yet. But so far it seems to working as expected. We will see if a year from now it is still working properly. So far so good. March 18, 2013
  • 2016-04-27 T23:45:31.927-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_6A992, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.