Skip Content

Hydraulic, Light Duty, Non-Handed, Aluminum Door Closer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Hydraulic, Light Duty, Non-Handed, Aluminum Door Closer

Price $135.85 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4UB38
  • Mfr. Model # 1703BC-COV X AL
  • UNSPSC # 30171514
  • Catalog Page # 2434
  • Catalog Group # D1115
  • Shipping Weight 4.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Door Closer
  • Closing Operation Mode Hydraulic
  • Closer Performance Light Duty
  • Closer Type Non-Hold Open
  • Door Handing Non-Handed
  • Arm Type Standard
  • Mounting Style Top Frame
  • Housing Length 8-5/8"
  • Housing Width 2-1/16"
  • Housing Height 2-1/2"
  • Finish Aluminum
  • Max. Door Opening 180 Degrees
  • Exterior Door Width 48"
  • Interior Door Width 48"
  • Projection from Wall 2-1/16"
  • Spring Size Adjustable 1 to 6
  • Color Aluminum
  • Standards ANSI/BHMA A156.4 Grade 2, UL Listed
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
my door does not close completely on its own
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about vkchicago is loaded.
Additional information about vkchicago could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
There are many reasons why a doo may not latch when used with a door closer. Most have to do with two adjustments. The closing speed and the latching speed. I would suggest you slow down the closing speed adjustment and speed up the latching speed adjustment. If that does not help please contact our Technical Product Support Team@ 800-438-1951 x Ext 4706
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about JRA Product Expert is loaded.
Additional information about JRA Product Expert could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T19:58:34.241-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4UB38, prod, sort_default
1 of 1
  • 2016-02-06 T19:58:34.242-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4UB38, prod, sort_default
1 of 1