Skip Content

Hydraulic, Heavy Duty, Non-Handed, Aluminum Door Closer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Hydraulic, Heavy Duty, Non-Handed, Aluminum Door Closer

Price $300.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4AUZ5
  • Mfr. Model # PS7500ST x 689
  • UNSPSC # 30171514
  • Catalog Page # 2434
  • Catalog Group # D1077
  • Shipping Weight 10.06 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Door Closer
  • Closing Operation Mode Hydraulic
  • Closer Performance Heavy Duty
  • Closer Type Non-Hold Open
  • Door Handing Non-Handed
  • Arm Type Slide Track, Stop (Push) Side
  • Mounting Style Slide Track, Push Side
  • Housing Length 13-5/8"
  • Housing Width 2-1/8"
  • Housing Height 3-7/8"
  • Finish Aluminum
  • Max. Door Opening 110 Degrees
  • Exterior Door Width 54"
  • Interior Door Width 54"
  • Spring Size Adjustable 1 to 6
  • Color Dark Bronze
  • Arm Material Aluminum
  • Mounting Hardware Included
  • Includes Separate Sweep, Latch And Back Check Adjustments
  • Standards Complies with Opening Force Requirements of Americans With Disabilities Act, ANSI/BHMA Certified 156.4, UL and UL10C Listed
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.