Skip Content

Hydraulic, Standard Duty, Non-Handed, Aluminum Door Closer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Hydraulic, Standard Duty, Non-Handed, Aluminum Door Closer

Price $280.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2VXP7
  • Mfr. Model # CLP8501-T x 689
  • UNSPSC # 30171514
  • Catalog Page # 2434
  • Catalog Group # D1095
  • Shipping Weight 10.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Norton® 8500 Series hydraulic door closer has a medium-size body and springs for effective door control. Rack and pinion closer has a lightweight aluminum alloy body. Features adjustments for closing, sweep and latch speed, and backcheck. CloserPlus® arm type for doors with moderate exposure to wind and abuse. Heavy-gauge arm material, arm pivot/elbow with larger bearings, and positive stop help prevent door from opening too far. Parallel arm mount only. Nonhanded hold-open door closer is not permitted on fire doors.

View More

Technical Specs

  • Item Door Closer
  • Closing Operation Mode Hydraulic
  • Closer Performance Standard Duty
  • Closer Type Hold Open
  • Door Handing Non-Handed
  • Arm Type Closer Plus(R)
  • Mounting Style Top Frame
  • Housing Length 13"
  • Housing Width 2-1/8"
  • Housing Height 2-7/8"
  • Finish Aluminum
  • Max. Door Opening 110 Degrees
  • Exterior Door Width 48"
  • Interior Door Width 48"
  • Spring Size Adjustable 1 to 6
  • Color Dark Bronze
  • Arm Material Die Cast Aluminum
  • Mounting Hardware Included
  • Includes Plastic Cover
  • Standards ANSI/BHMA A156.4 Grade 1 Certified by BHMA, UL Listed, UL 10C for Positive Pressure, ADA Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.