Skip Content

Door Closer,STD Duty,CloserPlus Arm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Door Closer, STD Duty, CloserPlus Arm

Price $286.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2VXP5
  • Mfr. Model # CLP8501 x 689
  • UNSPSC # 30171514
  • Catalog Page # 2668
  • Catalog Group # D1089
  • Shipping Weight 10.1 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDoor Closer
  • Closing Operation ModeHydraulic
  • Closer PerformanceStandard Duty
  • Closer TypeNon-Hold Open
  • Door HandingNon-Handed
  • Arm TypeCloser Plus(R)
  • Mounting StyleTop Frame
  • Housing Length13"
  • Housing Width2-1/8"
  • Housing Height2-7/8"
  • FinishAluminum
  • Max. Door Opening110 Degrees
  • Exterior Door Width48"
  • Interior Door Width48"
  • Spring SizeAdjustable 1 to 6
  • ColorDark Bronze
  • Arm MaterialDie Cast Aluminum
  • Mounting HardwareIncluded
  • IncludesPlastic Cover
  • StandardsANSI/BHMA A156.4 Grade 1 Certified by BHMA, UL Listed, UL 10C for Positive Pressure, ADA Compliant
How can we improve our Technical Specifications?

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

pull closure

Can this be used as a pull closure??? It didn't say when I was reading it so I bought it. Now I'm reading the material and it says its a push closure.....trying to replace an existing one....
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about dummy123 is loaded.
Additional information about dummy123 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: when you order this item it will not function as a pull unit. You can change the arm to a pull arm to make it function as a pull unit. The arm you can order will be Norton part number r7701-1.
Thank you for using Grainger Ask and Answer.
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-02T20:17:15.909-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2VXP5, prod, sort_default
1 of 1
  • 2015-05-02T20:17:15.912-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2VXP5, prod, sort_default
1 of 1