Skip Content

Hydraulic Door Closer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Hydraulic Door Closer

Price $336.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1RM24
  • Mfr. Model # 7500XAL
  • UNSPSC # 30171514
  • Catalog Page # 2668
  • Catalog Group # D1075
  • Shipping Weight 10.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDoor Closer
  • Closing Operation ModeHydraulic
  • Closer PerformanceHeavy Duty
  • Closer TypeNon-Hold Open
  • Door HandingNon-Handed
  • Arm TypeStandard
  • Mounting StyleTop Frame
  • Housing Length13-5/8"
  • Housing Width2-1/8"
  • Housing Height3-7/8"
  • FinishAluminum
  • Max. Door Opening180 Degrees
  • Exterior Door Width48"
  • Interior Door Width54"
  • Projection from Wall2-1/8"
  • Spring SizeAdjustable 1 to 6
  • ColorAluminum
  • Arm MaterialAluminum
  • IncludesBackcheck Positioning Valve
  • StandardsMeet Americans with Disabilities Act Guidelines, ANSI 156.4 Grade 1, UL Listed
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Rated 4.7 out of 5 by 3reviewers.
Rated 5 out of 5 by This door closer was easy to install, directions were clear and it is built like a tank. Great product! October 3, 2013
Rated 5 out of 5 by Installed myself with no special tools, just used template provided and hand tools. Works as designed. Adjustments were no problem. Durability is yet to be determined but it looks sturdy & well built. June 26, 2013
Rated 4 out of 5 by Very versitile and reasonably priced. Only last about 5 to 8 years on heavyly used doors, The seal go out and they leak out oil. August 30, 2012
  • 2015-03-27T19:42:16.217-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_3, tr_3
  • loc_en_US, sid_1RM24, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about QMA2443 is loaded.
Additional information about QMA2443 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: There is not a mounting plate they offer to mount up the holes with the old LCN unit.

Thank you for using Grainger Ask and Answer.
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about QMA2443 is loaded.
Additional information about QMA2443 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
We are sorry but to answer that we would need more information.

Thank you for using Grainger Ask and Answer.
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
To make the storage space inside the platform more accessable I would like to add hydrolic lift hinges so the platform that holds the mattress lifts safely and easily, Any suggestion on 2 lift hinges for this type of product and what that might cost?
2 years, 5 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger offers a variety of gas springs, and all the different mounting brackets and hardware. These can be found on pages 2840-2842 in the 402 catalog, or viewed on line. Due to the complex nature of the options and possible solutions, please consider calling Grainger at 1-800-323-0620, and ask for Tech Support.
Thank you for using Grainger Ask and Answer
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about BobM is loaded.
Additional information about BobM could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-03-27T19:42:13.315-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1RM24, prod, sort_default
1 of 1
  • 2015-03-27T19:42:13.318-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1RM24, prod, sort_default
1 of 1