Skip Content

5" Hook-and-Loop Sanding Disc, Aluminum Oxide, 220 Grit, Very Fine close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

5" Hook-and-Loop Sanding Disc, Aluminum Oxide, 220 Grit, Very Fine

Price $75.75 / pkg. of 100

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1EDY2
  • Mfr. Model # 66261131578
  • UNSPSC # 31191506
  • Catalog Page # 2977
  • Catalog Group # H5916
  • Shipping Weight 1.15 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The vacuum holes pull swarf (sanded-off material) away from the point of grind, producing a cleaner cutting surface and longer disc life. The hook-and-loop backing makes these discs reusable and enables quick disc changes. The stearate coating reduces disc loading. Use with vacuum sanders.

View More

Technical Specs

  • Item Hook-and-Loop Sanding Disc
  • Vacuum Hole Design 5 Holes
  • Disc Dia. 5"
  • Grade Very Fine
  • Grit 220
  • Abrasive Type Open Coat, Water-Based Stearate, Latex Impregnated
  • Abrasive Material Aluminum Oxide
  • Backing Material Paper
  • Backing Weight B
  • Color Champagne
  • Series A275
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.