Skip Content

 
High Speed Reinforced Abrasive Cut-Off Wheel, Type 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

High Speed Reinforced Abrasive Cut-Off Wheel, Type 1


Technical Specs

  • Type
  • Thickness0.125" 
Diameter
Please Select
Max. RPM
Please Select
Arbor Hole
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compareView Compare
10 Products
Compare /
Item #
Mfr.
Model #
Diameter
Max. RPM
Arbor Hole
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
66252837839
12"
6360
20mm

$7.74 / each

Abrsv Cut Whl,12 In D,0.125 In T,20mm AH
Catalog Page #  1048 

Price $7.74 / each

Technical Specs

  • Type1
  • Diameter12"
  • Thickness0.125"
  • Max. RPM6360
  • Arbor Hole20mm
66252837840
12"
6360
20mm

$10.36 / each

Abrsv Cut Whl,12 In D,0.125 In T,20mm AH
Catalog Page #  1048 

Price $10.36 / each

Technical Specs

  • Type1
  • Diameter12"
  • Thickness0.125"
  • Max. RPM6360
  • Arbor Hole20mm
66252837838
12"
6360
20mm

$9.27 / each

Abrsv Cut Whl,12 In D,0.125 In T,20mm AH
Catalog Page #  1048 

Price $9.27 / each

Technical Specs

  • Type1
  • Diameter12"
  • Thickness0.125"
  • Max. RPM6360
  • Arbor Hole20mm
70184670243
12"
6360
20mm

$10.70 / each

Abrsv Cut Whl,12 In D,0.125 In T,20mm AH
Catalog Page #  1048 

Price $10.70 / each

Technical Specs

  • Type1
  • Diameter12"
  • Thickness0.125"
  • Max. RPM6360
  • Arbor Hole20mm
66252837841
14"
5400
1"/20 mm

$14.66 / each

Abrsv Whl,14In D,0.125In T,1In./20 mm AH
Catalog Page #  1048 

Price $14.66 / each

Technical Specs

  • Type1
  • Diameter14"
  • Thickness0.125"
  • Max. RPM5400
  • Arbor Hole1"/20 mm
66252837842
14"
5400
20mm

$14.80 / each

Abrsv Cut Whl,14 In D,0.125 In T,20mm AH
Catalog Page #  1048 

Price $14.80 / each

Technical Specs

  • Type1
  • Diameter14"
  • Thickness0.125"
  • Max. RPM5400
  • Arbor Hole20mm
70184672877
14"
5400
20mm

$17.31 / each

Abrsv Cut Whl,14 In D,0.125 In T,20mm AH
Catalog Page #  1048 

Price $17.31 / each

Technical Specs

  • Type1
  • Diameter14"
  • Thickness0.125"
  • Max. RPM5400
  • Arbor Hole20mm
66252837843
14"
5400
20mm

$9.33 / each

Abrsv Cut Whl,14 In D,0.125 In T,20mm AH
Catalog Page #  1048 

Price $9.33 / each

Technical Specs

  • Type1
  • Diameter14"
  • Thickness0.125"
  • Max. RPM5400
  • Arbor Hole20mm
66252830886
16"
4710
20mm

$20.48 / each

Abrsv Cut Whl,16 In D,0.125 In T,20mm AH
Catalog Page #  1048 

Price $20.48 / each

Technical Specs

  • Type1
  • Diameter16"
  • Thickness0.125"
  • Max. RPM4710
  • Arbor Hole20mm
70184623029
16"
4800
1"

$20.88 / each

Abrasive Cut-Off Wheel,16 In. Dia.
Catalog Page #  1048 

Price $20.88 / each

Technical Specs

  • Type1
  • Diameter16"
  • Thickness0.125"
  • Max. RPM4800
  • Arbor Hole1"