Skip Content

Grinding Plug w/Square Tip close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Grinding Plug w/Square Tip

NORTON

Technical Specs

  • Type18 
  • ItemGrinding Plug w/Square Tip 
  • Grit20 
  • Abrasive MaterialZirconia Alumina/Aluminum Oxide Blend 
  • Arbor Size5/8-11 
Shop Items By:Clearance Items 
Diameter
Please Select
Thickness
Please Select
Max. RPM
Please Select
Item #DiameterThicknessMax. RPMAvailabilityPrice Qty
15K1111-1/2"2-1/2"24,190

Clearance - Limited Quantity Available

$15.29 / each

1PYN11-1/2"3"24,190

Clearance - Limited Quantity Available

$13.58 / each

1PYN22"3"18,145

Clearance - Limited Quantity Available

$14.86 / each

Adding More Products