Skip Content

 
Grinding Cone close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Grinding Cone


Technical Specs

  • Type16 
  • ItemGrinding Cone 
  • Diameter1-1/2" 
  • Thickness3" 
  • Grit20 
  • Abrasive MaterialZirconia Alumina/Aluminum Oxide Blend 
  • Arbor Size5/8-11 
  • Max. RPM24,190 
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Shop Items By
  • Clearance Items 
Select items to compareView Compare
1 Product
Compare /
Item #
Mfr.
Model #
Price
Qty
Please use Qty box to add item(s) to cart.
61463614588

$13.39 / each

Enter location to check availability
Grinding Cone,1-1/2 Dia,3 L,20GR,ZA/AO
Catalog Page #  NA

Clearance Price $13.39 / each

Price $20.75 / each

Technical Specs

  • Type16
  • ItemGrinding Cone
  • Diameter1-1/2"
  • Thickness3"
  • Grit20
  • Abrasive MaterialZirconia Alumina/Aluminum Oxide Blend
  • Arbor Size5/8-11
  • Max. RPM24,190
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More