Skip Content

 
Fully Reinforced Abrasive Cut-Off Wheel, Type 41 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Fully Reinforced Abrasive Cut-Off Wheel, Type 41


Technical Specs

  • Type
  • Thickness0.125" 
  • Arbor Hole5/8" 
Diameter
Please Select
Max. RPM
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Diameter
Max. RPM
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
07660789005
7"
8730

$6.09 / each

Abrsv Cut Whl,7In D,0.125In T,5/8In AH
Catalog Page #  3364 

Price $6.09 / each

Technical Specs

  • Type1
  • Diameter7"
  • Thickness0.125"
  • Max. RPM8730
  • Arbor Hole5/8"
07660789055
7"
8730

$6.80 / each

Abrsv Cut Whl,7In D,0.125In T,5/8In AH
Catalog Page #  3365 

Price $6.80 / each

Technical Specs

  • Type1
  • Diameter7"
  • Thickness0.125"
  • Max. RPM8730
  • Arbor Hole5/8"
07660789010
8"
7640

$7.11 / each

Abrsv Cut Whl,8In D,0.125In T,5/8In AH
Catalog Page #  3364 

Price $7.11 / each

Technical Specs

  • Type1
  • Diameter8"
  • Thickness0.125"
  • Max. RPM7640
  • Arbor Hole5/8"