Skip Content

 
Flaring Cup Grinding Wheel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Flaring Cup Grinding Wheel


Technical Specs

  • Face Dia.6" 
  • Thickness2" 
  • Arbor Size5/8"-11 
  • Abrasive MaterialZirconia Alumina/Aluminum Oxide Blend 
  • Grit16 
Wheel Type
Please Select
Specification
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Shop Items By
  • Clearance Items 
Select items to compareView Compare
2 Products
Compare /
Product #
Mfr.
Model #
Wheel Type
Specification
Price
Qty
Please use Qty box to add item(s) to cart.
66252825197
Type 11
AZ16-P

$64.00 / each

Enter location to check availability
6
Catalog Page #  NA

Clearance Price $64.00 / each

Price $64.20 / each

Technical Specs

  • Face Dia.6"
  • Thickness2"
  • Arbor Size5/8"-11
  • Abrasive MaterialZirconia Alumina/Aluminum Oxide Blend
  • Grit16
  • Wheel TypeType 11
  • SpecificationAZ16-P
66252809212
Type 11 With Steel Back
AZ16-Q

$45.18 / each

Enter location to check availability
6
Catalog Page #  NA

Clearance Price $45.18 / each

Price $50.20 / each

Technical Specs

  • Face Dia.6"
  • Thickness2"
  • Arbor Size5/8"-11
  • Abrasive MaterialZirconia Alumina/Aluminum Oxide Blend
  • Grit16
  • Wheel TypeType 11 With Steel Back
  • SpecificationAZ16-Q
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More