Skip Content

4-1/2" Flap Disc, Type 27, Ceramic, 120 Grit, 7/8" Mounting Size, SG Blaze close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

4-1/2" Flap Disc, Type 27, Ceramic, 120 Grit, 7/8" Mounting Size, SG Blaze

Price $16.10 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 23Z704
  • Mfr. Model # 66254400256
  • UNSPSC # 31191506
  • Catalog Page # 2991
  • Catalog Group # H5958
  • Shipping Weight 0.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Latest-generation ceramic alumina grain lasts 50% to 200% longer when grinding stainless steel, cobalt, chrome, Inconel®, titanium, and other hard-to-grind metals. Easily trimmable, flexible plastic back plate wears away as flap disc grinds, to allow full use of each flap.

View More

Technical Specs

  • Overall Disc Type Type 27
  • Item Flap Disc
  • Disc Type Type 27
  • Disc Dia. 4-1/2"
  • Grit 120
  • Abrasive Type Coated
  • Grade Fine
  • Mounting Size 7/8"
  • Abrasive Material Ceramic
  • Series SG Blaze
  • Backing Material Plastic
  • Backing Weight Y
  • Max. RPM 13,300
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.