Skip Content

 
Fine Grade PSA Sanding Disc Roll close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Fine Grade PSA Sanding Disc Roll


Technical Specs

  • ItemPSA Sanding Disc Roll 
  • Disc Dia.5" 
  • GradeFine 
  • Abrasive TypeOpen Coat, Water-Based Stearate, Latex-Saturated 
  • Abrasive MaterialAluminum Oxide 
  • Backing MaterialPaper 
  • SeriesA275 
Vacuum Hole Design
Please Select
Grit
Please Select

Your Filters:

Clear All
Price
Select items to compareView Compare
4 Products
Compare /
Item #
Mfr.
Model #
Vacuum Hole Design
Grit
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
66261131496
5 Hole
120

$65.05 / each

PSA Disc Roll,5 Hole,5in,P120G,AlO
Catalog Page #  3346 

Price $65.05 / each

Technical Specs

  • ItemPSA Sanding Disc Roll
  • Vacuum Hole Design5 Hole
  • Disc Dia.5"
  • GradeFine
  • Grit120
  • Abrasive TypeOpen Coat, Water-Based Stearate, Latex-Saturated
  • Abrasive MaterialAluminum Oxide
  • Backing MaterialPaper
  • SeriesA275
66261131495
5 Hole
150

$65.05 / each

PSA Disc Roll,5 Hole,5 In,P150G,AlO
Catalog Page #  3346 

Price $65.05 / each

Technical Specs

  • ItemPSA Sanding Disc Roll
  • Vacuum Hole Design5 Hole
  • Disc Dia.5"
  • GradeFine
  • Grit150
  • Abrasive TypeOpen Coat, Water-Based Stearate, Latex-Saturated
  • Abrasive MaterialAluminum Oxide
  • Backing MaterialPaper
  • SeriesA275
66261131462
No Hole
120

$65.95 / each

PSA Disc Roll,No Hole,5 In,P120G,AlO
Catalog Page #  3346 

Price $65.95 / each

Technical Specs

  • ItemPSA Sanding Disc Roll
  • Vacuum Hole DesignNo Hole
  • Disc Dia.5"
  • GradeFine
  • Grit120
  • Abrasive TypeOpen Coat, Water-Based Stearate, Latex-Saturated
  • Abrasive MaterialAluminum Oxide
  • Backing MaterialPaper
  • SeriesA275
66261131461
No Hole
150

$65.95 / each

PSA Disc Roll,No Hole,5 In,P150G,AlO
Catalog Page #  3346 

Price $65.95 / each

Technical Specs

  • ItemPSA Sanding Disc Roll
  • Vacuum Hole DesignNo Hole
  • Disc Dia.5"
  • GradeFine
  • Grit150
  • Abrasive TypeOpen Coat, Water-Based Stearate, Latex-Saturated
  • Abrasive MaterialAluminum Oxide
  • Backing MaterialPaper
  • SeriesA275