Skip Content

 
Fine Grade Arbor Mount Sanding Disc close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Fine Grade Arbor Mount Sanding Disc

NORTON


Technical Specs

  • Vacuum Hole DesignNo Hole 
  • GradeFine 
  • Grit120 
  • Abrasive TypeClosed Coat, Resin Bonded 
  • Backing MaterialFiber 
  • Mounting Hole Size7/8" 
  • Backing Weight
Shop Items By:Clearance Items 
Disc Dia.
Please Select
Abrasive Material
Please Select
Series
Please Select
Color
Please Select
Max. RPM
Please Select
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Disc Dia.
Abrasive Material
Series
Color
Max. RPM
Availability
Price
Qty
66261133507
4-1/2"
Aluminum Oxide
F226
Brown
11,000

Limited Quantity Available

$31.32 / pkg. of 25

Arbor Mt Sanding Disc,4-1/2,120G,PK25
Catalog Page #  NA

Clearance Price:
$31.32 / pkg. of 25

Price: $34.80 / pkg. of 25

Technical Specs

  • Vacuum Hole DesignNo Hole
  • Disc Dia.4-1/2"
  • GradeFine
  • Grit120
  • Abrasive TypeClosed Coat, Resin Bonded
  • Abrasive MaterialAluminum Oxide
  • Backing MaterialFiber
  • Mounting Hole Size7/8"
  • SeriesF226
  • Backing WeightY
  • ColorBrown
  • Max. RPM11,000
66261141314
5"
Ceramic Aluminum Oxide
Red Heat
Green
10,000

Limited Quantity Available

$73.71 / pkg. of 25

Arbor Mt Sanding Disc,5x7/8,120G,PK25
Catalog Page #  3347 

Clearance Price:
$73.71 / pkg. of 25

Price: $81.90 / pkg. of 25

Technical Specs

  • Vacuum Hole DesignNo Hole
  • Disc Dia.5"
  • GradeFine
  • Grit120
  • Abrasive TypeClosed Coat, Resin Bonded
  • Abrasive MaterialCeramic Aluminum Oxide
  • Backing MaterialFiber
  • Mounting Hole Size7/8"
  • SeriesRed Heat
  • Backing WeightY
  • ColorGreen
  • Max. RPM10,000
66261133725
7"
Aluminum Oxide
F226
Brown
8600

Limited Quantity Available

$44.96 / pkg. of 25

Arbor Mt Sanding  Disc,7x7/8,120G,PK25
Catalog Page #  NA

Clearance Price:
$44.96 / pkg. of 25

Price: $49.95 / pkg. of 25

Technical Specs

  • Vacuum Hole DesignNo Hole
  • Disc Dia.7"
  • GradeFine
  • Grit120
  • Abrasive TypeClosed Coat, Resin Bonded
  • Abrasive MaterialAluminum Oxide
  • Backing MaterialFiber
  • Mounting Hole Size7/8"
  • SeriesF226
  • Backing WeightY
  • ColorBrown
  • Max. RPM8600