Skip Content

 
Fiber Reinforced Abrasive Cut-Off Wheel, Type 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Fiber Reinforced Abrasive Cut-Off Wheel, Type 1

NORTON


Technical Specs

  • Type
BrandNORTON 
Diameter
Please Select
Thickness
Please Select
Max. RPM
Please Select
Arbor Hole
Please Select
Select items to compareView Compare
11 Products
Compare /
Item #
Mfr.
Model #
Diameter
Thickness
Max. RPM
Arbor Hole
Availability
Price
Qty
66253149186
10"
0.060"
6110
1-1/4"

$36.45 / each

Abrsv Cut Whl,10 Dx0.060In T,1-1/4 In AH
Catalog Page #  3365 

Price: $36.45 / each

Technical Specs

  • Type1
  • Diameter10"
  • Thickness0.060"
  • Max. RPM6110
  • Arbor Hole1-1/4"
66252835064
6"
0.035"
10185
3/8"

$15.36 / each

Abrsv Cut Whl,6In D,0.035In T,3/8In AH
Catalog Page #  3367 

Price: $15.36 / each

Technical Specs

  • Type1
  • Diameter6"
  • Thickness0.035"
  • Max. RPM10185
  • Arbor Hole3/8"
66252835053
6"
0.035"
10190
1/2"

$15.40 / each

Abrsv Cut Whl,6In D,0.035In T,1/2In AH
Catalog Page #  3365 

Price: $15.40 / each

Technical Specs

  • Type1
  • Diameter6"
  • Thickness0.035"
  • Max. RPM10190
  • Arbor Hole1/2"
66252835054
6"
0.035"
10190
5/8"

$15.40 / each

Abrsv Cut Whl,6In D,0.035In T,5/8In AH
Catalog Page #  3365 

Price: $15.40 / each

Technical Specs

  • Type1
  • Diameter6"
  • Thickness0.035"
  • Max. RPM10190
  • Arbor Hole5/8"
66252835055
6"
0.035"
10190
1-1/4"

$17.41 / each

Abrsv Cut Whl,6In D,0.035In T,1-1/4In AH
Catalog Page #  3365 

Price: $17.41 / each

Technical Specs

  • Type1
  • Diameter6"
  • Thickness0.035"
  • Max. RPM10190
  • Arbor Hole1-1/4"
66252938786
7"
0.035"
8730
1/2"

$20.17 / each

Abrsv Cut Whl,7In D,0.035In T,1/2In AH
Catalog Page #  3365 

Price: $20.17 / each

Technical Specs

  • Type1
  • Diameter7"
  • Thickness0.035"
  • Max. RPM8730
  • Arbor Hole1/2"
66252938787
7"
0.035"
8730
5/8"

$20.16 / each

Abrsv Cut Whl,7In D,0.035In T,5/8In AH
Catalog Page #  3365 

Price: $20.16 / each

Technical Specs

  • Type1
  • Diameter7"
  • Thickness0.035"
  • Max. RPM8730
  • Arbor Hole5/8"
66252938788
7"
0.035"
8730
1-1/4"

$20.16 / each

Abrsv Cut Whl,7In D,0.035In T,1-1/4In AH
Catalog Page #  3365 

Price: $20.16 / each

Technical Specs

  • Type1
  • Diameter7"
  • Thickness0.035"
  • Max. RPM8730
  • Arbor Hole1-1/4"
66253043009
8"
0.060"
7640
1/2"

$22.43 / each

Abrsv Cut Whl,8In D,0.060In T,1/2In AH
Catalog Page #  3365 

Price: $22.43 / each

Technical Specs

  • Type1
  • Diameter8"
  • Thickness0.060"
  • Max. RPM7640
  • Arbor Hole1/2"
66253042981
8"
0.060"
7640
5/8"

$21.83 / each

Abrsv Cut Whl,8In D,0.060In T,5/8In AH
Catalog Page #  3365 

Price: $21.83 / each

Technical Specs

  • Type1
  • Diameter8"
  • Thickness0.060"
  • Max. RPM7640
  • Arbor Hole5/8"
66253042983
8"
0.060"
7640
1-1/4"

$21.37 / each

Abrsv Cut Whl,8In D,0.060In T,1-1/4In AH
Catalog Page #  3365 

Price: $21.37 / each

Technical Specs

  • Type1
  • Diameter8"
  • Thickness0.060"
  • Max. RPM7640
  • Arbor Hole1-1/4"