Skip Content

Extra Coarse Grade Arbor Mount Sanding Disc close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Extra Coarse Grade Arbor Mount Sanding Disc

NORTON

Technical Specs

  • Vacuum Hole DesignNo Hole 
  • GradeExtra Coarse 
  • Abrasive TypeClosed Coat, Resin Bonded 
  • Backing MaterialFiber 
  • Backing Weight
Shop Items By:Clearance Items 
Disc Dia.
Please Select
Grit
Please Select
Abrasive Material
Please Select
Mounting Hole Size
Please Select
Series
Please Select
Color
Please Select
Max. RPM
Please Select
Item #Disc Dia.GritAbrasive MaterialMounting Hole SizeSeriesColorAvailabilityPrice Qty
1YEH44-1/2"24Aluminum Oxide7/8"F226Brown

Clearance - Limited Quantity Available

$38.61 / pkg. of 25

1YEP95"24Aluminum Oxide7/8"F226Brown

Clearance - Limited Quantity Available

$31.25 / pkg. of 25

1YEV25"24Ceramic Aluminum Oxide7/8"Red HeatGreen

Clearance - Limited Quantity Available

$64.72 / pkg. of 25

1YEV45"36Aluminum Oxide7/8"F226Brown

Clearance - Limited Quantity Available

$42.39 / pkg. of 25

1YEN65"36Ceramic Aluminum Oxide7/8"Red HeatGreen

Clearance - Limited Quantity Available

$63.43 / pkg. of 25

1YEU57"24Aluminum Oxide5/8-11"F226Brown

Clearance - Limited Quantity Available

$46.80 / pkg. of 25

1YEP37"24Ceramic Aluminum Oxide7/8"Red HeatGreen

Clearance - Limited Quantity Available

$74.31 / pkg. of 25

1YEW27"36Aluminum Oxide7/8"F226Brown

Clearance - Limited Quantity Available

$49.28 / pkg. of 25

1YEU47"36Aluminum Oxide5/8-11"F226Brown

Clearance - Limited Quantity Available

$46.15 / pkg. of 25

1YEP27"36Ceramic Aluminum Oxide7/8"Red HeatGreen

Clearance - Limited Quantity Available

$69.88 / pkg. of 25

1YER49-1/8"16Aluminum Oxide7/8"F226Brown

Clearance - Limited Quantity Available

$37.12 / pkg. of 25

1YEW89-1/8"24Aluminum Oxide7/8"F226Brown

Clearance - Limited Quantity Available

$74.43 / pkg. of 25

1YEP79-1/8"36Ceramic Aluminum Oxide7/8"Red HeatGreen

Clearance - Limited Quantity Available

$99.58 / pkg. of 25

Adding More Products