Skip Content

Coarse Grade Arbor Mount Sanding Disc close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Coarse Grade Arbor Mount Sanding Disc

NORTON

Technical Specs

  • Vacuum Hole DesignNo Hole 
  • GradeCoarse 
  • Abrasive TypeClosed Coat, Resin Bonded 
  • Backing MaterialFiber 
  • Backing Weight
Shop Items By:Clearance Items 
Disc Dia.
Please Select
Grit
Please Select
Abrasive Material
Please Select
Mounting Hole Size
Please Select
Series
Please Select
Color
Please Select
Max. RPM
Please Select
Item #Disc Dia.GritAbrasive MaterialMounting Hole SizeSeriesColorAvailabilityPrice Qty
4YDE34"46Aluminum Oxide5/8"F226Brown

Clearance - Limited Quantity Available

$34.92 / pkg. of 25

4YDE44"50Aluminum Oxide5/8"F226Brown

Clearance - Limited Quantity Available

$23.43 / pkg. of 25

4YDE54"60Aluminum Oxide5/8"F226Brown

Clearance - Limited Quantity Available

$21.67 / pkg. of 25

1YEJ94-1/2"50Aluminum Oxide7/8"F226Brown

Clearance - Limited Quantity Available

$34.70 / pkg. of 25

1YEH14-1/2"50Ceramic Aluminum Oxide7/8"Red HeatGreen

Clearance - Limited Quantity Available

$74.52 / pkg. of 25

1YEK14-1/2"60Aluminum Oxide7/8"F226Brown

Clearance - Limited Quantity Available

$32.22 / pkg. of 25

1YEG94-1/2"60Ceramic Aluminum Oxide7/8"Red HeatGreen

Clearance - Limited Quantity Available

$70.65 / pkg. of 25

1YEN55"50Ceramic Aluminum Oxide7/8"Red HeatGreen

Clearance - Limited Quantity Available

$85.05 / pkg. of 25

1YEH55"60Aluminum Oxide7/8"F226Brown

Clearance - Limited Quantity Available

$50.00 / pkg. of 25

1YEV65"60Aluminum Oxide7/8"F226Brown

Clearance - Limited Quantity Available

$26.98 / pkg. of 25

1YEN45"60Ceramic Aluminum Oxide7/8"Red HeatGreen

Clearance - Limited Quantity Available

$84.69 / pkg. of 25

1YEW37"50Aluminum Oxide7/8"F226Brown

Clearance - Limited Quantity Available

$35.05 / pkg. of 25

1YEU37"50Aluminum Oxide5/8-11"F226Brown

Clearance - Limited Quantity Available

$58.46 / pkg. of 25

1YEP17"50Ceramic Aluminum Oxide7/8"Red HeatGreen

Clearance - Limited Quantity Available

$65.40 / pkg. of 25

1YEN97"60Ceramic Aluminum Oxide7/8"Red HeatGreen

Clearance - Limited Quantity Available

$90.05 / pkg. of 25

1YEX19-1/8"50Aluminum Oxide7/8"F226Brown

Clearance - Limited Quantity Available

$68.18 / pkg. of 25

Adding More Products