Skip Content

 
Blue Fire Abrasive Cut-Off Wheel, Type 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Blue Fire Abrasive Cut-Off Wheel, Type 1


Technical Specs

  • Type
Diameter
Please Select
Thickness
Please Select
Max. RPM
Please Select
Arbor Hole
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compareView Compare
4 Products
Compare /
Item #
Mfr.
Model #
Diameter
Thickness
Max. RPM
Arbor Hole
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
66252843250
12"
7/64"
5095
1"

$17.20 / each

Cut-Off Wheel,12 D,7/64 T,1 Arbor
Catalog Page #  1048 

Price $17.20 / each

Technical Specs

  • Type1
  • Diameter12"
  • Thickness7/64"
  • Max. RPM5095
  • Arbor Hole1"
66252843208
4-1/2"
.045"
13,580
7/8"

$2.96 / each Offer Ends 02/28/15

Cut-Off Wheel,4-1/2 D,.045 T,7/8 Arbor
Catalog Page #  3365 

Sale Price $2.96 / each Offer Ends 02/28/15

Price $3.95 / each

Technical Specs

  • Type1
  • Diameter4-1/2"
  • Thickness.045"
  • Max. RPM13,580
  • Arbor Hole7/8"
66252843209
5"
.045"
12,225
7/8"

$3.68 / each Offer Ends 02/28/15

Cut-Off Wheel,5 D,.045 T,7/8 Arbor
Catalog Page #  3365 

Sale Price $3.68 / each Offer Ends 02/28/15

Price $4.91 / each

Technical Specs

  • Type1
  • Diameter5"
  • Thickness.045"
  • Max. RPM12,225
  • Arbor Hole7/8"
66252843210
6"
.045"
10,185
7/8"

$4.19 / each Offer Ends 02/28/15

Cut-Off Wheel,6 D,.045 T,7/8 Arbor
Catalog Page #  3365 

Sale Price $4.19 / each Offer Ends 02/28/15

Price $5.58 / each

Technical Specs

  • Type1
  • Diameter6"
  • Thickness.045"
  • Max. RPM10,185
  • Arbor Hole7/8"