Skip Content

4-1/2" Arbor Mount Flap Disc, Type 29, Zirconia Alumina, 60 Grit, 5/8-11 Mounting Size, R822 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

4-1/2" Arbor Mount Flap Disc, Type 29, Zirconia Alumina, 60 Grit, 5/8-11 Mounting Size, R822

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 3XF89
  • Mfr. Model # 66261121288
  • UNSPSC # 31191506
  • Catalog Page # N/A
  • Shipping Weight 0.4 lbs.
Country of Origin France Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Durable fiberglass backing requires less pressure for heavy stock removal.
Redheat®
Eliminates 2-step grinding/finishing process to reduce wheel and disc changes and associated material and labor costs. Trimmable, flexible plastic backing plate wears away as flap discs grind and are highly conformable, requiring less pressure to work at maximum performance. Good for mild carbon steel and ferrous metals.

View More

Technical Specs

  • Overall Disc Type Type 29
  • Item Arbor Mount Flap Disc
  • Disc Type Type 29
  • Disc Dia. 4-1/2"
  • Grit 60
  • Grade Coarse
  • Mounting Size 5/8-11
  • Abrasive Material Zirconia Alumina
  • Series R822
  • Backing Material Fiberglass
  • Max. RPM 13,300
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.