Skip Content

Abrasive Roll,Cloth,60G close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Abrasive Roll, Cloth, 60G

NORTON

Price: $51.10 / each

Please sign in or register to access lists

  • Item # 2D726
  • Mfr. Model # 66261127729
  • UNSPSC # 31191501
  • Catalog Page # 3341
  • Shipping Weight 2.7 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemAbrasive Roll
  • Width1"
  • Length150 ft.
  • Abrasive MaterialAluminum Oxide
  • Grit60
  • GradeMedium
  • Backing MaterialCloth X Weight
  • SeriesK224
  • ColorBrown
How can we improve our Technical Specifications?

Details

Rolls can be torn to exact lengths as needed, eliminating waste.
For polishing lathe turnings, rolls, and cylinders; light deburring; blending machine tool marks; removing rust and scale; fine sanding and polishing.

Product content provided by supplier

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.