Skip Content

 
Abrasive Cut-Off Wheel, Type 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Abrasive Cut-Off Wheel, Type 1


Technical Specs

  • Type
Diameter
Please Select
Thickness
Please Select
Max. RPM
Please Select
Arbor Hole
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compareView Compare
7 Products
Compare /
Item #
Mfr.
Model #
Diameter
Thickness
Max. RPM
Arbor Hole
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
66252843174
3"
.035"
25,465
3/8"

$3.90 / each

Cut off Wheel,3 D,.035 T,3/8
Catalog Page #  3365 

Price $3.90 / each

Technical Specs

  • Type1
  • Diameter3"
  • Thickness.035"
  • Max. RPM25,465
  • Arbor Hole3/8"
66252843175
3"
1/16"
25,465
3/8"

$3.90 / each

Cut off Wheel,3 D,1/16 T,3/8
Catalog Page #  3365 

Price $3.90 / each

Technical Specs

  • Type1
  • Diameter3"
  • Thickness1/16"
  • Max. RPM25,465
  • Arbor Hole3/8"
66252843173
4"
.035"
19,100
3/8"

$5.65 / each

Cut off Wheel,4 D,.035 T,3/8
Catalog Page #  3365 

Price $5.65 / each

Technical Specs

  • Type1
  • Diameter4"
  • Thickness.035"
  • Max. RPM19,100
  • Arbor Hole3/8"
66252843171
4"
1/16"
19,100
3/8"

$5.54 / each

Cut off Wheel,4 D,1/16 T,3/8
Catalog Page #  3365 

Price $5.54 / each

Technical Specs

  • Type1
  • Diameter4"
  • Thickness1/16"
  • Max. RPM19,100
  • Arbor Hole3/8"
66252843172
4"
1/8"
19,100
3/8"

$6.39 / each

Depressed Center Wheel,4 D,1/8 T,3/8
Catalog Page #  3365 

Price $6.39 / each

Technical Specs

  • Type1
  • Diameter4"
  • Thickness1/8"
  • Max. RPM19,100
  • Arbor Hole3/8"
66252843225
4-1/2"
.040"
13,580
7/8"

$4.31 / each

Cut Off Wheel,4-1/2 D,.040 T,7/8
Catalog Page #  3365 

Price $4.31 / each

Technical Specs

  • Type1
  • Diameter4-1/2"
  • Thickness.040"
  • Max. RPM13,580
  • Arbor Hole7/8"
66252843226
5"
.040"
12,225
7/8"

$4.99 / each

Cut Off Wheel,5 D,.040 T,7/8
Catalog Page #  3365 

Price $4.99 / each

Technical Specs

  • Type1
  • Diameter5"
  • Thickness.040"
  • Max. RPM12,225
  • Arbor Hole7/8"