Skip Content

Monocular,Spotting Scope close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Monocular, Spotting Scope

Price $512.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5CFN9
  • Mfr. Model # MFZ8070
  • UNSPSC # 41111717
  • Catalog Page # 2520
  • Shipping Weight 4.32 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Monocular
  • Type Spotting Scope
  • Magnification 20 to 80 X 70
  • Field of View 24 ft. @ 1000 yd. At Maximum Zoom
  • Prism Type Porro
  • Length (In.) 17-1/8
  • Width (In.) 3-3/4
  • Height (In.) 5-1/3
  • Construction Rubber Armor
  • Optical Lens Coating Fully Coated
  • Tripod Mountable Yes
  • Weather Resistant Fog Proof, Water Proof
  • Weight 51.2 oz.
  • Includes Mini Tripod, Nylon Case and Strap, Lens Covers, Cleaning Cloth
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Rated 1 out of 5 by 2reviewers.
Rated 1 out of 5 by Very poor quality optics... Blurry at all but the lowest zoom. You cannot see a 30 caliber hole in paper on a bright day at 100 yards... For the price I expected better. The cheapest spotting scope from the local sporting goods store had better optics than this did. April 20, 2014
Rated 1 out of 5 by Pourly constructed, low quality optics. Will not focus clearly beyond the 20 power setting. Is to fuzzy at 100 yards distance to use. I would not recommend purchasing this item. March 25, 2014
  • 2016-04-27 T23:31:37.929-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_5CFN9, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.