Skip Content

Water Softener,Service Flow Rate 20 GPM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Water Softener, Service Flow Rate 20 GPM

Price $2,894.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1RWA6
  • Mfr. Model # PA131S
  • UNSPSC # 47101519
  • Catalog Page # 3788
  • Shipping Weight 464.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWater Softener
  • TypeDemand Initiated Regeneration
  • Service Flow Rate (GPM)20
  • Max. Grain Capacity132,000
  • Salt Storage Capacity (Lb.)1000
  • Pipe Size (In.)1
  • Height (In.)68
  • Width (In.)47
  • Depth (In.)24
  • Meter Range (GPM)0-1000
  • Tank TypeTwo Tank
  • Tank MaterialFiberglass Resin
  • Distributor TypeCounter Current Regeneration
  • Days Between RegenerationOn Demand
  • Number of Brine Tanks1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Details

Water Softeners
Ion exchange technology removes hard minerals from the water supply. Innovative controller technology monitors water use for demand-based regeneration, ensuring soft water is always available and minimizing salt usage. Resin tank design and regeneration flow path assure maximum tank efficiency.
Note: We recommend that water be analyzed before selecting water treatment equipment.
High-Flow/High-Capacity
Quartz underbedding and display is selectable for parallel, parallel delayed, alternating, and peak flow demand. Duplex and triplex models may allow 24-hr. service with no regeneration down time, but flow rate will be reduced. Some assembly required.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

looking for a water softener for home use.

Looking for GPM water softener for 4bdrm/3bath home. Heavy water (fla).
Would this suffice. Grainger 1RWA6
I read where I need at least 16 GPM.

Thank You
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about laboy is loaded.
Additional information about laboy could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
In order to better assist you we will need additional information. Please call 1-800-Grainger to speak with a Customer Service Agent. Thank you for using Grainger.com Ask & Answer.
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about KarenS is loaded.
Additional information about KarenS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-21T20:15:17.038-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1RWA6, prod, sort_default
1 of 1
  • 2015-05-21T20:15:17.043-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1RWA6, prod, sort_default
1 of 1