Skip Content

First Aid Kit,Bulk,White,200 Pcs,100 Ppl close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

First Aid Kit, Bulk, White, 200 Pcs, 100 Ppl

Price $189.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 21DG22
  • Mfr. Model # SF00003199
  • UNSPSC # 42172001
  • Catalog Page # N/A
  • Shipping Weight 8.4 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item First Aid Kit
  • First Aid Kit Application General Purpose
  • Mount Type Portable, Wall Mount
  • Kit Type Bulk
  • Number of Components 200
  • People Served 100
  • Case Material Steel
  • Color White
  • Number of Shelves 2
  • Waterproof No
  • Height 5"
  • Width 11"
  • Depth 2-1/4"
  • Color Code No
  • Includes (4) Gauze Compress, (10) Alcohol Prep Pads, (1) 4-1/2" Blue-Handled Scissors, (1) 3" x 5 yd. Latex-Free Co-Flex Bandage, (2) 4" x 6" Instant Cold Compress, (1) CPR Microshield, (1) 4-1/2" Splinter Forcep, (1) Swifteez Eye Wash, (6) 1" x 3" Cloth Adhesive Bandage, (100) 1" x 3" Swift Woven Bandages, (8) Knuckle Bandages, (20) Sting Relief Wipes, (1) 3" x 4" Elastic Bandage, (4) Pair Nitrile Gloves, (1) 2" x 3" Non-Adherent Pad, (8) 2" x 3" Non-Adherent Pad, (2) 3/4" Green Cohesive Tape, (1) 2" x 6 yd. Gauze Bandage, (1) ASHI First Aid Guide, (1) Muslin Triangular Bandage, (20) Triple Antibiotic, (1) 3" Single-Tip Cotton Tip Applicator, (1) Eye Dressing Kit with (4) Adhesive Strips
  • Standards OSHA, 26 CFR 1910.1030 (d) (3) (i)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.