Skip Content

Wraparound Safety Glasses, Spatula Temple close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Wraparound Safety Glasses, Spatula Temple

NORTH BY HONEYWELL

Technical Specs

  • ItemSafety Glasses 
  • Frame DesignWraparound 
  • Frame MaterialPolycarbonate 
  • Lens MaterialPolycarbonate 
  • Temple StyleSpatula 
  • SizeUniversal 
  • UV Protection99.9% 
Brand:N NORTH BY HONEYWELL 
Gender
Please Select
Lens Color
Please Select
Lens Coating
Please Select
Frame Color
Please Select
Temple Color
Please Select
Standards
Please Select
Item #GenderLens ColorLens CoatingFrame ColorTemple ColorStandardsAvailabilityPrice Qty
6PPD1UnisexBlue MirrorScratch-ResistantGrayGraphiteANSI Z87.1+

Clearance - Limited Quantity Available

$6.36 / each

3UXU3UnisexClearAntifogBlackBlackANSI Z87.1-2003

$7.64 / each

6PPD3UnisexClearAntifogGrayGraphiteANSI Z87.1+

Typically in Stock

$9.56 / each

3UXU2UnisexClearScratch-ResistantBlackBlackANSI Z87.1-2003

$6.32 / each

6PPC9UnisexClearScratch-ResistantGrayGraphiteANSI Z87.1+

$8.86 / each

3UXU5UnisexGrayAntifogBlackBlackANSI Z87.1-2003

$9.29 / each

6PPD0UnisexGrayScratch-ResistantGrayGraphiteANSI Z87.1+

$8.86 / each

3UXU6UnisexSilver MirrorScratch-ResistantBlackBlackANSI Z87.1-2003

Typically in Stock

$10.66 / each

6PPD2UnisexSilver MirrorScratch-ResistantGrayGraphiteANSI Z87.1+

$10.85 / each

3UXU4UnisexTSR GrayScratch-ResistantBlackBlackANSI Z87.1-2003

$7.91 / each

4UEV3Women'sAutumn Rose-Silver MirrorScratch-ResistantTortoise ShellANSI Z87.1-2003

$17.03 / each

3UXW9Women'sClearAntifogDusty RoseANSI Z87.1-2003

$7.85 / each

3UXW7Women'sClearAntifogFrosted ClearANSI Z87.1-2003

Typically in Stock

$17.53 / each

3LCU2Women'sClearScratch-ResistantDusty RoseANSI Z87.1-2003

$6.74 / each

3UXW6Women'sClearScratch-ResistantFrosted ClearANSI Z87.1-2003

$16.16 / each

4UEV1Women'sClearScratch-ResistantTortoise ShellANSI Z87.1-2003

$12.42 / each

3LCU1Women'sEspressoScratch-ResistantFrosted BrownANSI Z87.1-2003

Typically in Stock

$18.31 / each

4UEV2Women'sEspressoScratch-ResistantTortoise ShellANSI Z87.1-2003

$14.81 / each

3UXX1Women'sIndoor/Outdoor Silver MirrorScratch-ResistantDusty RoseANSI Z87.1-2003

Typically in Stock

$11.77 / each

3UXW8Women'sIndoor/Outdoor Silver MirrorScratch-ResistantFrosted ClearANSI Z87.1-2003

Typically in Stock

$18.92 / each

Adding More Products