Skip Content

Safety Glasses,Clear,Antifog close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Wraparound Safety Glasses, Flexible Temple

NORTH BY HONEYWELL

Technical Specs

  • ItemSafety Glasses 
  • GenderUnisex 
  • Frame DesignWraparound 
  • Lens MaterialPolycarbonate 
  • Temple StyleFlexible 
  • SizeUniversal 
  • UV Protection99.9% 
Lens Color
Please Select
Lens Coating
Please Select
Frame Color
Please Select
Frame Material
Please Select
Standards
Please Select
Includes
Please Select
Item #Lens ColorLens CoatingFrame ColorFrame MaterialStandardsIncludesAvailabilityPrice Qty
3UXR4AmberScratch-ResistantAmberPolycarbonateANSI Z87.1-2003

Typically in Stock

$6.53 / each

3UXR5Blue MirrorScratch-ResistantGrayPolycarbonateANSI Z87.1-2003

Typically in Stock

$10.17 / each

2CVH2ClearAntifogClearPolycarbonateANSI Z87.1-2003, CSA Z94.3-2002

Typically in Stock

$5.48 / each

3NRZ3ClearAntifogGun Metal GrayMetalANSI Z87.1-2003, CSA Z94.3-1999Adjustable Break-Away Retainer Cord

Typically in Stock

$12.11 / each

2TFX1ClearScratch-ResistantClearPolycarbonateANSI Z87.1-2003, CSA Z94.3-2002

Typically in Stock

$3.82 / each

6WE83ClearScratch-ResistantGun Metal GrayMetalANSI Z87.1-2003, CSA Z94.3-2002Adjustable Break-Away Retainer Cord

Typically in Stock

$9.14 / each

3NRZ4GrayAntifogGun Metal GrayMetalANSI Z87.1-2003, CSA Z94.3-1999Adjustable Break-Away Retainer Cord

Typically in Stock

$13.80 / each

6WE84GrayScratch-ResistantGun Metal GrayMetalANSI Z87.1-2003, CSA Z94.3-2002Adjustable Break-Away Retainer Cord

Typically in Stock

$12.87 / each

2DBD3Indoor/OutdoorScratch-ResistantClearPolycarbonateANSI Z87.1-2003, CSA Z94.3-2002

Typically in Stock

$7.97 / each

6WE85Silver MirrorScratch-ResistantGun Metal GrayMetalANSI Z87.1-2003, CSA Z94.3-2002Adjustable Break-Away Retainer Cord

Typically in Stock

$14.05 / each

3NUD6TSR GrayAntifogGrayPolycarbonateANSI Z87.1-2003

Typically in Stock

$6.83 / each

3NUD5TSR GrayScratch-ResistantGrayPolycarbonateANSI Z87.1-2003

Typically in Stock

$5.51 / each

Adding More Products