Skip Content

Coated Gloves,M,Black/Red,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Coated Gloves, M, Black/Red, PR

Price $6.99 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 2WTN6
  • Mfr. Model # NF11/8M
  • UNSPSC # 46181504
  • Catalog Page # 2281
  • Catalog Group # D1472
  • Shipping Weight 0.1 lbs.
Country of Origin PakistanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCoated Gloves
  • Coating MaterialVinyl/PVC
  • Coating CoveragePalm/Fingers
  • Coating FinishFoam
  • Suggested Use EnvironmentDry/Light Oil
  • LiningNylon
  • SizeM
  • ColorRed/Black
  • CuffKnit
  • Gauge15
  • StandardsEN420, EN388
  • ANSI/ISEA Abrasion Level4
  • ANSI/ISEA Puncture Level1
  • ApplicationLight Assembly, Component Handling, Manufacturing, Small Part Handling, Maintenance
  • ResistsAbrasions, Fats, Oils, Mild Chemicals
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Red Foamed PVC Palm-Coated Gloves are the right choice for handling wet and dry objects with moderate protection from mechanical hazards. Great for light assembly, component handling, manufacturing, small-parts handling and maintenance work.

Red Foamed PVC Palm-Coated Gloves feature a seamless nylon shell and a foamed PVC palm coating that’s soft, flexible and extremely comfortable. Open-surface texture clears liquids from surfaces for a firm wet grip. 15-ga. nylon shell fits snug for comfort and safety. Glove backing is uncoated for ventilation—keeps your hands cool. Medium.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.