Skip Content

 
Vehicle First Aid Kit, Bulk close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Vehicle First Aid Kit, Bulk


Technical Specs

  • ItemVehicle First Aid Kit 
  • Mount TypePortable 
  • Kit TypeBulk 
  • Number of Components14 
  • Case MaterialMetal 
  • ColorWhite 
  • WaterproofYes 
  • Color CodeNo 
Height
Please Select
Width
Please Select
Depth
Please Select
People Served
Please Select
Standards
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Height
Width
Depth
People Served
Standards
Price
Qty
Please use Qty box to add item(s) to cart.
019759-0035L
5-1/3"
8"
2-5/8"
3

$47.75 / each

Enter location to check availability
Vehicle First Aid Kit,Bulk,14Pcs,3 Ppl
Catalog Page #  NA

Price $47.75 / each

Technical Specs

  • ItemVehicle First Aid Kit
  • Mount TypePortable
  • Kit TypeBulk
  • Number of Components14
  • Case MaterialMetal
  • ColorWhite
  • WaterproofYes
  • Height5-1/3"
  • Width8"
  • Depth2-5/8"
  • Color CodeNo
  • People Served3
019760-0036L
6-3/8"
9-1/2"
2-1/2"
6
ANSI Z308.1-2003

$67.00 / each

Enter location to check availability
Vehicle First Aid Kit,Bulk,14Pcs,6 Ppl
Catalog Page #  NA

Price $67.00 / each

Technical Specs

  • ItemVehicle First Aid Kit
  • Mount TypePortable
  • Kit TypeBulk
  • Number of Components14
  • Case MaterialMetal
  • ColorWhite
  • WaterproofYes
  • Height6-3/8"
  • Width9-1/2"
  • Depth2-1/2"
  • Color CodeNo
  • People Served6
  • StandardsANSI Z308.1-2003
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More