Skip Content

Trauma Kit,Large,Red,Nylon close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Trauma Kit, Large, Red, Nylon

Price $518.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 3EWF1
  • Mfr. Model # 145225
  • UNSPSC # 42172001
  • Catalog Page # N/A
  • Shipping Weight 18.955 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Trauma Kit
  • Kit Type Bulk
  • Number of Components 39
  • Case Material Nylon
  • Color Red
  • Height 16"
  • Width 16"
  • Depth 12"
  • Includes (1) Hand Washing Gel, (1) Sodium Chloride, (1) Eyewash, (24) Woven Bandages, (4) Eye Pads, (1) Roll Tape, (1) CPR Mask, (6) Splints, (20) Gloves, (70) Wipes, (40) Ointments, (49) Sterile Bandages (49) Dressings, (4) Elastic Bandages, (2) Triangle Bandages, (1) Sphygmomanometer, (1) Stethoscope, (2) Flashlights, (1) Forceps, (2) Scissors, (4) Blankets, (4) Cold Packs, (1) AM Radio, (1) Insta-Glucose, (1) Ammonia Inhalants, (2) AA Batteries, (2) D Batteries, (1) First Aid Booklet
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is restricted for international sale.


First Responder Kits
Portable, lightweight kits make it easy to bring essential first aid supplies to virtually anywhere they're needed.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.