Skip Content

 
Tape, PK2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • ItemAdhesive Tape 
  • Length2-1/2 yd. 
Color
Please Select
Material
Please Select
Width
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
2 Products
Compare /
Product #
Mfr.
Model #
Color
Material
Width
Price
Qty
Please use Qty box to add item(s) to cart.
020445
White
Latex Free
1/2"

$2.98 / pkg. of 2

Enter location to check availability
Tape,Adhesive,1/2 In x 2 1/2 Yd,PK2
Catalog Page #  2461 

Price $2.98 / pkg. of 2

Technical Specs

  • ItemAdhesive Tape
  • ColorWhite
  • MaterialLatex Free
  • Width1/2"
  • Length2-1/2 yd.
020615
1"

$3.60 / pkg. of 2

Enter location to check availability
Tape,Adhesive,Pk2
Catalog Page #  NA

Price $3.60 / pkg. of 2

Technical Specs

  • ItemAdhesive Tape
  • Width1"
  • Length2-1/2 yd.
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More