Skip Content

Search and Rescue Kit, Size:  Universal, Number of Components: 21 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Search and Rescue Kit, Size: Universal, Number of Components: 21

Price $256.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3EWF6
  • Mfr. Model # 148840
  • UNSPSC # 42172001
  • Catalog Page # 2249
  • Shipping Weight 12.25 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Search and Rescue Kit
Designed for emergency disaster relief in a rescue situation.
Emergency Medical Kits
Contain essential items for emergency preparedness.

View More

Technical Specs

  • Item Search and Rescue Kit
  • Size Universal
  • People Served 1
  • Number of Components 21
  • Case Material Nylon
  • Height 12"
  • Width 6"
  • Depth 18"
  • Includes (1) Hard Hat, (1) Pair Leather Work Gloves, (1) Pry Bar, (1) Camp Axe, (1) Sheath, (1) Flashlight, (1) Canteen, (1 ) 50 ft. Nylon Cord, (1) Rescue Blanket, (1) Mini First Aid Kit, (1) Folding Shovel, (1) Metal Whistle with Lanyard, (1) Goggles, (1) Survival Knife, (2) 12 hr. Light Sticks, (2) Cold Packs, (4) N95 Dust/Mist Masks, (2) D Batteries
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is restricted for international sale.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.