Skip Content

Safety Glasses,Antstic,Scrtch Rstnt,Smk close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Safety Glasses, Antstic, Scrtch Rstnt, Smk

Price $13.69 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 8XA15
  • Mfr. Model # T65505SS
  • UNSPSC # 46181802
  • Catalog Page # N/A
  • Shipping Weight 0.07 lbs.
Country of Origin CanadaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSafety Glasses
  • SeriesLightning T6550
  • GenderUnisex
  • Lens ColorSmoke
  • Lens CoatingAntifog, Antistatic, Scratch-Resistant
  • Frame DesignHalf-Frame
  • Frame ColorSilver
  • Frame MaterialPolycarbonate
  • SizeUniversal
  • Lens MaterialPolycarbonate
  • Temple StyleBowed
  • UV Protection99.9%
  • StandardsANSI Z87.1-2010, CSA Z94.3-2007
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Details

Lightning Series Safety Glasses have a high-base panoramic lens design to give wearers a wide, unobstructed field of vision with superior optical quality. A flexi-fit, three-point nonslip nosepiece eliminates uncomfortable pressure on the nose to give you day-long comfort. The exclusive 4A lens coating resists static and UV rays. Replacement lenses are available separately. Exceptional to the Lightning Plus Series is its bowed temple design that fits virtually anyone.The soft-touch comfort pads increase wearing comfort, making these glasses the ultimate in quality, comfort and fit.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.