Skip Content

Safety Glasses,Clear,Uncoated,PK12 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (1-800-472-4643).

Safety Glasses, Clear, Uncoated, PK12

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 3LTT7
  • Mfr. Model # T1900
  • UNSPSC # 46181802
  • Catalog Page # N/A
  • Shipping Weight 1.39 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

North Visitor eyewear provides premier protection for those spending limited time in environments that include eye hazards. Its design offers a large viewing area, and fits over prescription eyewear. Recommended industries/use include: chemical, construction, food services, forestry, manufacturing, medical, oil and gas, pharmaceutical, and utilities.

View More

Technical Specs

  • Item Safety Glasses
  • Series Sport
  • Gender Unisex
  • Lens Color Clear
  • Lens Coating Uncoated
  • Frame Design OTG
  • Frame Color Black/Gray
  • Frame Material Polycarbonate
  • Size Universal
  • Lens Material Polycarbonate
  • UV Protection 99.9%
  • Standards ANSI Z87.1-2010, CSA Z94.3-2007
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 3 out of 5 by 2reviewers.
Rated 5 out of 5 by Work Great! and cant beat the price no complaints from employees. February 29, 2016
Rated 1 out of 5 by These frames are too tight. They keep constant pressure on the side of your head and are too uncomfortable. I also had one of the women in our office try them on to see if maybe just too small for a man's head. She said the same thing. Bought for the purpose of wearing over rx glasses. January 15, 2016
  • 2016-04-27 T23:29:53.682-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_3LTT7, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.