Skip Content

Safety Glasses,Smoke Lens,Half Frame close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Safety Glasses, Smoke Lens, Half Frame

Price $17.22 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 12A563
  • Mfr. Model # T5900LBLS
  • UNSPSC # 46181802
  • Catalog Page # 2233
  • Catalog Group # H1115
  • Shipping Weight 0.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Safety Glasses
  • Series Adaptec(TM)
  • Gender Unisex
  • Lens Color Smoke
  • Lens Coating Antifog, Antistatic, Scratch-Resistant
  • Frame Design Half-Frame
  • Frame Color Dark Blue/Gray
  • Frame Material Polycarbonate/Polyester Blend, Nylon 66/TPU Padding
  • Size Universal
  • Lens Material Polycarbonate
  • Temple Color Black
  • Temple Style Adjustable
  • UV Protection 99.9%
  • Standards ANSI Z87.1-2010, CSA Z94.3-2007
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



These safety glasses were designed to adjust to a customized fit while still delivering excellent protection for your face. The adjustable nose bridge centers your eyes for optimal clarity to lessen fatigue. Fogging is reduced thanks fo the ratcheting temple hinges, which also adjust the lens angle for greater protection. The frame is covered in soft, flexible material for a secure fit, and temples micro-adjust for all day comfort.

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.